Shop All Conduit Fittings
Appleton Electric
EY Sealing Fitting, 40 Fill, M Iron, 1-1/4
Mfr # EYDEF125
Zoro # G4176435
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Malleable Iron
- Conduit Size 1-1/4"
- Color Silver
- Overall Length 5 1/2 in
- Connection Male to Female
Product Information
- Brand Appleton Electric
- MFR # EYDEF125
- Zoro # G4176435
- UPC # 781381694407
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/4" |
Overall Length | 5 1/2 in |
Overall Length - Fitting | 5 1/2 in |
Length | 5-1/2" |
Trade Size | 1 1/4 in |
Turning Radius | 2.06 in |
Compatible Conduit Trade Size | 1 1/4 in |
Description
Sealing Fitting - Vertical, Trade Size 1 1/4 in, Ends - Hazardous Fittings 1 1/4 in FNPT x 1 1/4 MNPT, Overall Length 5 1/2 in, Iron, Hazardous Location Rating Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Thread Gender Female, Prevent Passage of Gases, Vapors or Flames From One Portion of Conduit Systems to Another, Silver, Compatible Conduit Trade Size 1 1/4 in, Compatible Conduit Type IMC, RMC, Conduit Orientation Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Ovrload Rely, 1 to 1.60A, 3P, Class 20,690V (LRD06L)
- DWYER INSTRUMENTS Explosion Proof Differential Pressure Switch (1950G-20-B-24-NA)
- LEVITON Receptacle (5361-I)
- HUBBELL Single Pole Connector, Non-Met Cover, Yllw (HBLNCY)
- APPLETON ELECTRIC Recessed Plug, HazLoc, CF Aluminum, 1/2In (PLG-50RA)
- APPLETON ELECTRIC Drain, Ordinary Location, CF Alum, 3/4In (CRN75)
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 24 in. (EXGJH-224)
- APPLETON ELECTRIC Reducing Bushing, Haz, Stl, 1-1/2 to 3/4In (RB150-75)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 1 (EYDEF100)
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 18 in. (EXGJH-218)
- GAMPAK CONN SQUEEZE FLEX BX1/2"" (49407)
- Appleton Electric Conduit Fittings