Shop All Conduit Fittings
Appleton Electric
EY Sealing Fitting, 40 Fill, Alum, 1-1/4
Mfr # EYDEF125AL
Zoro # G4160685
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Aluminum
- Conduit Size 1-1/4"
- Color Silver
- Overall Length 5 1/2 in
- Finish Powder Coated
Product Information
- Brand Appleton Electric
- MFR # EYDEF125AL
- Zoro # G4160685
- UPC # 781381809726
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/4" |
Overall Length | 5 1/2 in |
Length | 5-1/2" |
Overall Length - Fitting | 5 1/2 in |
Trade Size | 1 1/4 in |
Turning Radius | 2.06 in |
Compatible Conduit Trade Size | 1 1/4 in |
Description
Sealing Fitting - Vertical, Trade Size 1 1/4 in, Ends - Hazardous Fittings 1 1/4 in FNPT x 1 1/4 MNPT, Overall Length 5 1/2 in, Aluminum, Hazardous Location Rating Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Thread Gender Female, Prevent Passage of Gases, Vapors or Flames From One Portion of Conduit Systems to Another, Silver, Compatible Conduit Trade Size 1 1/4 in, Compatible Conduit Type IMC, RMC, Conduit Orientation Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Inlet, 60A, 125/250V (HBL460B12W)
- MOTORMITE 8 In Clear Wire Ties, 85645 (85645)
- AMERICAN WIRE TIE 12"L Double-loop Steel Wire Ties (16BA12)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 2-1/2" Inside Diameter - 10' Length - Black (WL930-BK-10)
- APPLETON ELECTRIC 90Deg Female Elbow, HazLoc, Mal Iron, 3/4In (ELF90-75)
- APPLETON ELECTRIC Recessed Plug, HazLoc, Steel, 1In (PLG-100R)
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 6 in. (EXGJH-26)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 1 (EYSEF100)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Ir, 3-1/2to2-1/2In (RB350-250)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 2 to 1-1/4In (RB200-125A)
- CANTEX Elbow, 45 Degree, 1-1/2 In., 11-5/32 In. L (5121007)
- Appleton Electric Conduit Fittings