Shop All Conduit Fittings
Appleton Electric
EY Sealing Fitting, 40 Fill, Alum, 1-1/2
Mfr # EYDEF150AL
Zoro # G4127837
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Aluminum
- Conduit Size 1-1/2"
- Color Silver
- Overall Length 6 1/4 in
- Finish Powder Coated
Product Information
- Brand Appleton Electric
- MFR # EYDEF150AL
- Zoro # G4127837
- UPC # 781381809733
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/2" |
Overall Length | 6 1/4 in |
Length | 6-1/4" |
Overall Length - Fitting | 6 1/4 in |
Trade Size | 1 1/2 in |
Compatible Conduit Trade Size | 1 1/2 in |
Turning Radius | 2.31 in |
Description
Sealing Fitting - Vertical, Trade Size 1 1/2 in, Ends - Hazardous Fittings 1 1/2 in FNPT x 1 1/2 in MNPT, Overall Length 6 1/4 in, Aluminum, Hazardous Location Rating Class I, Division 1 and 2, Groups C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Thread Gender Female, Prevent Passage of Gases, Vapors or Flames From One Portion of Conduit Systems to Another, Silver, Compatible Conduit Trade Size 1 1/2 in, Compatible Conduit Type IMC, RMC, Conduit Orientation Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Bonding Connector/Coupling, Enclosure (MCC-050)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Black (9001SKR9BH13)
- TRIPP LITE Protect It Surge Protector, 4 Side-Mount Outlet, Direct Plug-In, 720J (TLP4BK)
- LEGRAND Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, White (3232TRWRW)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, M Iron, 2 (EYSEF200)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Iron, 3 to 1-1/2In (RB300-150)
- APPLETON ELECTRIC EYS Sealing Fitting, 25, Grayloy, 1-1/4 (EYS-46)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 3 to 2In (RB300-200A)
- APPLETON ELECTRIC 45Deg Female Elbow, HazLoc, Mal Iron, 3/4In (ELF45-75)
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 18 in. (EXLK-118)
- RACO Reducing Bushing, 1-1/4" to 1/2" Conduit (1145)
- Appleton Electric Conduit Fittings