Shop All Conduit Fittings
Appleton Electric
EY Sealing Fitting, 25 Fill, M Iron, 1
Mfr # EYF-100
Zoro # G3949434
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Malleable Iron
- Conduit Size 1"
- Color Silver
- Overall Length 4 1/4 in
- Finish Triple-Coat Finish of Zinc Electroplate, Chromate, Epoxy Powder Coat or Epoxy Powder Coat
Product Information
- Brand Appleton Electric
- MFR # EYF-100
- Zoro # G3949434
- UPC # 781381135146
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 1" |
Overall Length | 4 1/4 in |
Length | 4-1/4" |
Overall Length - Fitting | 4 1/4 in |
Trade Size | 1 in |
Turning Radius | 1.38 in |
Compatible Conduit Trade Size | 1 in |
Description
Sealing Fitting - Vertical and Horizontal, Trade Size 1 in, Ends - Hazardous Fittings 1 in FNPT x 1 in FNPT, Overall Length 4 1/4 in, Iron, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Thread Gender Female, Prevent Passage of Gases, Vapors or Flames From One Portion of Conduit Systems to Another, Silver, Compatible Conduit Trade Size 1 in, Compatible Conduit Type IMC, RMC, Conduit Orientation Horizontal, Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON ELECTRICAL CONNECTOR ASSEMBLY EB DURAPORT OUTLET KIT 4PORT (D670K-2S4)
- HUBBELL 3 Wire Industrial Watertight Straight Blade Plug 125VAC 15A (HBL14W47BK)
- L.H. DOTTIE L.H. Dottie 1'' Medium Weight One Hole EMT Strap, 100PK (MTW100)
- MERSEN Link Fuse, RL Series, 30A, Fast-Acting, 250V AC (RL30)
- APPLETON ELECTRIC Female Union, HazLoc, CF Aluminum, 3In (UNF300R-A)
- APPLETON ELECTRIC Reducing Bushing, Haz, Stl, 1-1/2 to 3/4In (RB150-75)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 2 to 1-1/4In (RB200-125A)
- APPLETON ELECTRIC 90Deg M and F Elbow, HazLoc, M Iron, 3/4In (ELMFL90-75)
- APPLETON ELECTRIC 90Deg Male Elbow, HazLoc, Mal Iron, 1/2In (ELM90-50)
- APPLETON ELECTRIC Swivel Elbow, HazLoc, Mal Iron, 1/2In (UNAF50)
- RACO Grounding Bushing, 1-1/4" Conduit (1215)
- Appleton Electric Conduit Fittings