Shop All Conduit Fittings
Appleton Electric
EY Sealing Fitting, 25 Fill, M Iron, 1-1/4
Mfr # EYF-125
Zoro # G3933675
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Malleable Iron
- Conduit Size 1-1/4"
- Color Silver
- Overall Length 4 15/16 in
- Finish Triple-Coat Finish of Zinc Electroplate, Chromate, Epoxy Powder Coat or Epoxy Powder Coat
Product Information
- Brand Appleton Electric
- MFR # EYF-125
- Zoro # G3933675
- UPC # 781381135177
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/4" |
Overall Length | 4 15/16 in |
Length | 4-15/16" |
Overall Length - Fitting | 4 15/16 in |
Trade Size | 1 1/4 in |
Turning Radius | 1.75 in |
Compatible Conduit Trade Size | 1 1/4 in |
Description
Sealing Fitting - Vertical and Horizontal, Trade Size 1 1/4 in, Ends - Hazardous Fittings 1 1/4 in FNPT x 1 1/4 FNPT, Overall Length 4 15/16 in, Iron, Hazardous Location Rating Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Thread Gender Female, Prevent Passage of Gases, Vapors or Flames From One Portion of Conduit Systems to Another, Silver, Compatible Conduit Trade Size 1 1/4 in, Compatible Conduit Type IMC, RMC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOARK Contact, 230Vac Coil, 2No+2Nc Au (CK80.322-230)
- PANDUIT Outside Corner, Off White, PVC, Corners (OCFC5IW-X)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NPN, NO (XS630B1NAL2)
- LEVITON ELECTRICAL RECEPTACLES 20A WR TR HG SLIM GFCI WHT (GFWT2-HGW)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 2 to 1-1/2In (RB200-150A)
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 36 in. (EXLK-136)
- APPLETON ELECTRIC 90Deg Female Elbow, HazLoc, Mal Iron, 1In (ELF90-100)
- APPLETON ELECTRIC Box Of 2 Ins 45Deg Connector 112In Conduit Fitting (STB-45150L)
- APPLETON ELECTRIC 90Deg Female Elbow, HazLoc, Mal Iron, 1/2In (ELF90-50)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 1-1/4 to 1In (RB125-100A)
- KILLARK Capped Elbow, 90 Deg, Haz Loc, 3/4In, AL (Y-2)
- Appleton Electric Conduit Fittings