Shop All Conduit Fittings
Appleton Electric
EY Sealing Fitting, 25 Fill, Alum, 1/2
Mfr # EYF-50AL
Zoro # G3952602
original price:
$24.59
6% off
new price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Aluminum
- Conduit Size 1/2"
- Color Silver
- Overall Length 3 1/2 in
- Finish Powder Coated
Product Information
- Brand Appleton Electric
- MFR # EYF-50AL
- Zoro # G3952602
- UPC # 781381599979
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 1/2" |
Overall Length | 3 1/2 in |
Overall Length - Fitting | 3 1/2 in |
Length | 3-1/2" |
Trade Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Turning Radius | 1.06 in |
Description
Sealing Fitting - Vertical and Horizontal, Trade Size 1/2 in, Ends - Hazardous Fittings 1/2 in FNPT x 1/2 in FNPT, Overall Length 3 1/2 in, Aluminum, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Thread Gender Female, Prevent Passage of Gases, Vapors or Flames From One Portion of Conduit Systems to Another, Silver, Compatible Conduit Trade Size 1/2 in, Compatible Conduit Type IMC, RMC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK1 Class, A6K-R Series, Fast-Acting, 150A, 600V AC (A6K150R)
- CALBRITE Compression Male Cnnctr, 1/2in, 1-5/8inL (S20500MC00)
- TY-RAP 6" L Mountable Hook-&-Loop Cable Tie BK PK 10 (FOS150-50-0)
- PANDUIT Lug Compression Connector, No.6 AWG (LCAX6-56-L)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 1-1/4 to 1/2In (RB125-50A)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, M Iron, 3/4 (EYF-75)
- APPLETON ELECTRIC Female Union, HazLoc, CF Aluminum, 3In (UNF300R-A)
- APPLETON ELECTRIC Coupling Iron 2In Conduit Fitting (EC-200)
- APPLETON ELECTRIC Recessed Plug, HazLoc, Mal Iron, 3In (PLG-300)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 1 (EYS-316)
- EATON Angle Connector 3In Conduit Fitting (LT30090)
- Appleton Electric Conduit Fittings