Shop All Conduit Fittings
Appleton Electric
Expansion Fem Union, HazLoc, Steel, 3/4In
Mfr # UNFL75
Zoro # G4060061
$47.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Zinc Plated Steel
- Conduit Size 3/4"
- Color Silver
- Overall Length 4 1/8 in
- Finish Electroplated
Product Information
- Brand Appleton Electric
- MFR # UNFL75
- Zoro # G4060061
- UPC # 781381695107
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 3/4" |
Overall Length | 4 1/8 in |
Overall Length - Fitting | 4 1/8 in |
Length | 4-1/8" |
Trade Size | 3/4 in |
Compatible Conduit Trade Size | 3/4 in |
Overall Height | 1 7/16 in |
Overall Width | 1 7/16 in |
Description
Expansion Union - Conduit to Conduit, Thread Gender Female to Female, Trade Size 3/4 in, Compatible Conduit Type Vertical or Horizontal Rigid Conduit, Compatible Conduit Trade Size 3/4 in, Ends - Hazardous Fittings 3/4 in FNPT x 3/4 in FNPT, Overall Length 4 1/8 in, Overall Height 1 7/16 in, Overall Width 1 7/16 in, Steel, Finish Electroplated, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, UNFL, For Use With Conduit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Surge Protector Outlet Strip, 6 ft., White (52NY55)
- MULBERRY Wallplates 1G WHT-PRL BLOCK RCPT. (76401)
- ZORO SELECT Cable Clamp, Nylon, 1 In, Blk, PK10 (22CC50D1000B)
- S & H INDUSTRIES ADAPTER 1/2-13X7/16-20 (KE77138)
- APPLETON ELECTRIC EY Sealing Fitting, 40 Fill, Alum, 1-1/4 (EYSEF125AL)
- APPLETON ELECTRIC Capped Elbow, Haz Loc, 3/4 In Hub, Mal Iron (ELBY-75)
- APPLETON ELECTRIC Male to F Union, HazLoc, Mal Iron, 1-1/4In (UNY125NR)
- APPLETON ELECTRIC Drain or Breather, HazLoc, Steel, 1/2In (ECDB50B)
- APPLETON ELECTRIC 90Deg M and F Elbow, HazLoc, M Iron, 1-1/2" (ELMFL90-150)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 3 (EYM-300AL)
- CANTEX Elbow, 90 Degree, 2-1/2 In Conduit, PVC, Standards: UL (5121059)
- Appleton Electric Conduit Fittings