Shop All Conduit Fittings
Appleton Electric
ES Sealing Hub, 25Fill, M Iron, 2-1/2 to 2
Mfr # ES250200
Zoro # G3952173
product price: $61.79
/ea
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Malleable Iron
- Conduit Size 2-1/2 to 2"
- Color Silver
- Overall Length 3 13/16 in
- Connection Male to Female
Product Information
- Brand Appleton Electric
- MFR # ES250200
- Zoro # G3952173
- UPC # 781381703253
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 2-1/2 to 2" |
Overall Length | 3 13/16 in |
Length | 3-13/16" |
Overall Length - Fitting | 3 13/16 in |
Trade Size | 2 in, 2 1/2 in |
Thread Size | 2 1/2 in, 2 in |
Inside Diameter | 2.06 in |
Reduction Size | 2 1/2 in to 2 in |
Compatible Conduit Trade Size | 2 1/2 in, 2 in |
Description
Sealing Hubs - Vertical, Trade Size 2 in, 2 1/2 in, Ends - Hazardous Fittings 2 in FNPT x 2-1/2 in MNPT, Overall Length 3 13/16 in, Iron, Hazardous Location Rating Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Thread Gender Male to Female, Used to Seal Vertical Conduit Risers At Switch Gear and Motor Control Centers, Silver, Compatible Conduit Trade Size 2 1/2 in, 2 in, Compatible Conduit Type IMC, RMC, Conduit Orientation Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Circuit Breaker, CL Series 30A, 2 Pole, 120/240V AC (111211)
- MULBERRY Number of Gangs: 2 Steel, Painted/Smooth Semi-Gloss Finish, White (86022X)
- INTERMATIC Timer, Spring Wound (FD32H)
- SQUARE D Multi 9 Spacer For Din Rail (MG27062)
- APPLETON ELECTRIC Reducing Bushing, Haz, M Iron, 3 to 1-1/4In (RB300-125)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 3/4 (EYM-75AL)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 2 to 1In (RB200-100)
- APPLETON ELECTRIC Recessed Plug, HazLoc, Steel, 1In (PLG-100R)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 1/2 to 3/8In (RB50-38A)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, M Iron, 1 (EYM-100)
- CANTEX ADAPTR TERMINAL PVC 3/4"" (5140104U)
- Appleton Electric Conduit Fittings