Shop All Conduit Fittings
Appleton Electric
ES Sealing Hub, 25Fill, M Iron, 1-1/2 to 1
Mfr # ES150100
Zoro # G4029593
original price:
$34.38
17% off
new price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Malleable Iron
- Conduit Size 1-1/2 to 1"
- Color Silver
- Overall Length 3 1/8 in
- Connection Male to Female
Product Information
- Brand Appleton Electric
- MFR # ES150100
- Zoro # G4029593
- UPC # 781381703222
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/2 to 1" |
Overall Length | 3 1/8 in |
Overall Length - Fitting | 3 1/8 in |
Length | 3-1/8" |
Trade Size | 1 in, 1 1/2 in |
Thread Size | 1 1/2 in, 1 in |
Inside Diameter | 1.38 in |
Compatible Conduit Trade Size | 1 1/2 in, 1 in |
Reduction Size | 1 1/2 in to 1 in |
Description
Sealing Hubs - Vertical, Trade Size 1 in, 1 1/2 in, Ends - Hazardous Fittings 1 in FNPT x 1 1/2 in MNPT, Overall Length 3 1/8 in, Iron, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Thread Gender Male to Female, Used to Seal Vertical Conduit Risers At Switch Gear and Motor Control Centers, Silver, Compatible Conduit Trade Size 1 1/2 in, 1 in, Compatible Conduit Type IMC, RMC, Conduit Orientation Vertical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Bus Drop Grip, Single Eye, Wide Rng, .22-32 (7304-001R)
- BURNDY One Hole Lug Compression Connector, 8 AWG (YA8CLNT6)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6002)
- NVENT HOFFMAN Qline D, Type 4x, 122x120x55mm, Abs (Q12126ABD)
- APPLETON ELECTRIC Recessed Plug, HazLoc, CF Aluminum, 1/2In (PLG-50RA)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 3/4 (EYM-75AL)
- APPLETON ELECTRIC EYS Sealing Fitting, 25, Grayloy, 1-1/2 (EYS-5)
- APPLETON ELECTRIC Male to Female Union, HazLoc, CF Alum, 3In (UNY300R-A)
- APPLETON ELECTRIC 90Dg Ma and F Elbow, HazLoc, Mal Iron, 3/4" (ELMF90-75)
- APPLETON ELECTRIC Recessed Plug, HazLoc, Steel, 3/4In (PLG-75R)
- MADISON Topaz Service Entrance Cap, 2 in Hub, Clamp, Aluminum/Steel (736)
- Appleton Electric Conduit Fittings