Shop All Conduit Fittings
Appleton Electric
Drain or Breather, HazLoc, Steel, 1/2In
Mfr # ECDB50B
Zoro # G5899047
original price:
$103.57
18% off
new price: $84.19
/ea
Free Shipping & Returns
$84.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Stainless Steel
- Conduit Size 1/2"
- Color Silver
- Overall Length 5 1/2 in
- Finish Plain
Product Information
- Brand Appleton Electric
- MFR # ECDB50B
- Zoro # G5899047
- UPC # 781381632249
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 1/2" |
Overall Length | 5 1/2 in |
Overall Length - Fitting | 5 1/2 in |
Length | 5-1/2" |
Trade Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Description
Drain & Breather - Haz Loc, Thread Gender Male to Male, Trade Size 1/2 in, Compatible Conduit Trade Size 1/2 in, Ends - Hazardous Fittings 1/2 in MNPT, Overall Length 5 1/2 in, Stainless Steel, Finish Plain, Hazardous Location Rating Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, ECDB, Conduit Fitting Type Drain and Breather, Connection Orientation Straight, Fitting Type Drain and Breather, Body Style ECDB, Color Silver, Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 90A, 250V AC, Non-Indicating (FLNR090)
- APC Enclosure, 31.50in W, 47.24in D, 91.50 in H (AR2587)
- SIEMENS Auxiliary Contact Block, 1NO, 1NC (3RH29111DA11)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 3R, Screw On (A8R84)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 1 to 3/4In (RB100-75)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 3/4 (EYF-75AL)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 1 (EYF-100AL)
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 12 in. (EXLK-112)
- APPLETON ELECTRIC Female Union, HazLoc, Aluminum, 1/2In (UNF50NR-A)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 3/4 to 1/2In (RB75-50)
- RACO Noninsulated Connector, 3/8 In., 45 Deg (3441)
- Appleton Electric Conduit Fittings