Shop All Push Button Control Stations
Appleton Electric
Control Station, 3/4 In, 1 Gang, 10A @ 600V
Mfr # EFDB175-U2
Zoro # G4158384
product price: $445.99
/ea
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Contact Form 2NO/2NC
- Legend Start/Stop
- Type of Operator Push Button
- Number of Pilot Lights 0
Product Information
- Brand Appleton Electric
- MFR # EFDB175-U2
- Zoro # G4158384
- Country of Origin Mexico
- Category Push Button Control Stations
Dimensions
Hub Size | 3/4 in |
Height | 4.63 in |
Depth | 4.69 in |
Width | 3 in |
Overall Height | 6.13 in |
Overall Width | 3 in |
Overall Depth | 4.81 in |
Hub Size - Maximum | 3/4 in |
Description
Control Station, Number of Operators 2, Number of Pilot Lights 0, Legend Start/Stop, Type of Operator Push Button, Action Momentary/Momentary, Operator Color Gray, Contact Form 2NO/2NC, NEMA Rating 7, 9, Contact Rating 10A @ 600V AC, IP Rating IP54, Mounting Surface, Height 4.63 in, Width 3 in, Depth 4.69 in, Enclosure Material Aluminum, Enclosure Color Gray, Standards CSA C22.2 No.25, CSA C22.2 No.30, CSA C22.2 No.14, cULus, E10449, UL 1203, UL 508
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Dual Technology Occ Snsr, Wall, Ivory (MS-A102-IV)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (LPMM-S2-M)
- LITTELFUSE Open Fuse Block Cover Puller, CC UL Class, 30A Amp Range, 600V AC Volt Rating (SPL001)
- LEVITON Toggle Switch 20A 120 277V 3Way Tgle Sw Gray (1223-2GY)
- APPLETON ELECTRIC Cover/Chamber/Switch, 1-Pole, 1Gang, 20A (EDSF21Q)
- APPLETON ELECTRIC Control Station, 1/2 In, 1 Gang, 10A @ 600V (EFDB150-UM1)
- APPLETON ELECTRIC Control Station, 3/4 In, 1 Gang, 10A @ 600V (EFDB175-U1)
- APPLETON ELECTRIC Pilot Light, 120VAC, Green LED, Clear Jewel (SPLNSGRB)
- APPLETON ELECTRIC Selector Switch, 3 Position, 4 Circuit (SSBA2-3Q)
- APPLETON ELECTRIC Cover/Chamber/Switch, 3-Way, 1Gang, 20A (EDSF23WQ)
- SCHNEIDER ELECTRIC Pendent Contact Block, 1NC+2NO EarlyClose (XENG1191)
- Appleton Electric Push Button Control Stations