Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Outlet Body w/Cover, Iron, C
Mfr # ERC50
Zoro # G4113505
product price: $73.15
/ea
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body with Cover
- Hazardous Location Yes
- Hub Size 1/2 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style C
Product Information
- Brand Appleton Electric
- MFR # ERC50
- Zoro # G4113505
- UPC # 781381302401
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1/2 in |
Conduit Outlet Body Hub Size | 1/2 in |
Conduit Outlet Hub Size | 1/2" |
Thread Size | 1/2 in |
Trade Size | 1/2 in |
Compatible Conduit Trade Size | 1/2 in |
Description
Conduit Outlet Body, Trade Size 1/2 in, Compatible Conduit Trade Size 1/2 in, Hub Size 1/2 in, Compatible Cover Not Applicable, Iron, Compatible Conduit Type RMC, Indoor/Outdoor Usage Indoor/Outdoor, Back Type Flat, Body Capacity 4.8 cu in, Body Style C, Body Type Conduit Outlet Body with Cover, Color Gray, Connection Orientation Straight, Connection Type Threaded, Cover Included Yes, Finish Triple Coat Epoxy Coating, For Use With RMC, Hazardous Location Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Vertical Tabletop Power Data Center (PDC-LK-VERTICAL-USB)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- FLUKE UL Class Fuse, DMM Series, Fast-Acting, 11A, 1000V AC, Non-Indicating (Fluke-203403/11A)
- PANDUIT Deep Junction Box, Off White, Boxes (JBP2DIW)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, LB (ERLB75)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, E (GRE50)
- APPLETON ELECTRIC Conduit Outlet Body, 2 In. (LB200T-A)
- APPLETON ELECTRIC Conduit Outlet Body, 1-1/2 In. (LR150-A)
- APPLETON ELECTRIC Conduit Body Gasket, 3/4 in., Neoprene (GK75-N)
- APPLETON ELECTRIC Conduit Body Cover, 1/2 in. Hub, JB Series (JBK-50)
- KILLARK Conduit Body Gasket, 3/4 in. (GASK572)
- Appleton Electric Conduit Bodies & Covers