Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Outlet Body, Iron, X, 3/4 In.
Mfr # CPU20
Zoro # G4107476
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 3/4 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style X
Product Information
- Brand Appleton Electric
- MFR # CPU20
- Zoro # G4107476
- UPC # 781381299541
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3/4 in |
Conduit Outlet Body Hub Size | 3/4 in |
Conduit Outlet Hub Size | 3/4" |
Trade Size | 3/4 in |
Overall Height | 7 3/8 in |
Overall Length | 7 3/8 in |
Overall Width | 3 11/16 in |
Compatible Conduit Trade Size | 3/4 in |
Thread Size | 3/4 in |
Description
Conduit Outlet Body, Overall Width 3 11/16 in, Overall Height 7 3/8 in, Overall Length 7 3/8 in, Trade Size 3/4 in, Compatible Conduit Trade Size 3/4 in, Hub Size 3/4 in, Compatible Cover CPSK20-50, CPSK20-50ACN, CPSK20-50CN, CPSK20-75, CPSK20-75ACN, CPSK20-75CN, Iron, Compatible Conduit Type Threaded IMC, Indoor/Outdoor Usage Indoor/Outdoor, Back Type Round, Body Capacity 21 cu in, Body Style X, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Latching Relay, 10 Pins, Square, 120VAC (MY2K-US-AC120)
- CALBOND Coupling, 3/4 in., RC PVC Coated (PV0700CP00)
- CHAINFLEX 18 AWG 7 Conductor Continuous Flex Control Cable 600V GN (CF5-07-07-25)
- MIDWEST FASTENER 3/8"-32 Coaxial 2-way Splitter F-Type Connectors 3PK (930926)
- APPLETON ELECTRIC Conduit Outlet Body, T, 1/2 In. (GRFT50)
- APPLETON ELECTRIC Conduit Body Gasket, Neoprene, JB Series (JB-GK-N)
- APPLETON ELECTRIC Conduit Body Cover, 1-1/2 in., FM7 (APP570IGSA)
- APPLETON ELECTRIC Conduit Outlet Body, C, 1/2 In. (GRC50-A)
- APPLETON ELECTRIC Conduit Body Cover, 1-1/4 in., Form 35 (K125&150)
- APPLETON ELECTRIC Conduit Outlet Body, E, 3/4 In. (GRE75-A)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, C, 3/4 In. (GRC75)
- Appleton Electric Conduit Bodies & Covers