Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Outlet Body, Iron, T, 3/4 In.
Mfr # GRFT75
Zoro # G3904101
product price: $74.45
/ea
$74.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 3/4 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style T
Product Information
- Brand Appleton Electric
- MFR # GRFT75
- Zoro # G3904101
- UPC # 781381438902
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3/4 in |
Conduit Outlet Body Hub Size | 3/4 in |
Conduit Outlet Hub Size | 3/4" |
Overall Width | 3 3/4 in |
Compatible Conduit Trade Size | 3/4 in |
Overall Height | 2 7/8 in |
Trade Size | 3/4 in |
Overall Length | 7 in |
Thread Size | 3/4 in |
Description
Conduit Outlet Body, Overall Width 3 3/4 in, Overall Height 2 7/8 in, Overall Length 7 in, Trade Size 3/4 in, Compatible Conduit Trade Size 3/4 in, Hub Size 3/4 in, Compatible Cover GRK-1, GRK-100C, GRK-1DC, GRK-1M, GRK-1SC, GRK-1SC-A, GRK-2, GRK-2M, GRK-2SC, GRK-2SC-A, GRK-3, GRK-3M, GRK-3SC, GRK-3SC-A, GRK-50, GRK-50A, GRK-50C, GRK-75, GRK-75A, GRK-75C, GRK-75U, GRK-75UA, Iron, GRF, Compatible Conduit Type Threaded IMC, Indoor/Outdoor Usage Indoor/Outdoor, Back Type Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 45A (SSR645DIN-AC45)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, 2NC/2NO, 10A @ 600V AC (9007C62G)
- GARDNER BENDER Toggle Switch, DPST, On/Off, 1-1/2 hp @ 125 to 250V AC (GSW-14)
- SQUARE D Meter Main, CQR, 0 Spaces, 125A, Main Circuit Breaker, 1 Phase (CQRB100CP)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, LB (ERLB50)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, L (GRL75)
- APPLETON ELECTRIC Conduit Outlet Body, LB, 3/4 In. (GRLB75-A)
- APPLETON ELECTRIC Conduit Outlet Body, X, 1/2 In. (GRX50-A)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, 3/4 In. (JBDX-75)
- APPLETON ELECTRIC Conduit Body Cover, 2In, Alum, FM7 (APP670IGSA)
- KILLARK Conduit Outlet Body, Aluminum, LB (XLB-2)
- Appleton Electric Conduit Bodies & Covers