Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Outlet Body, Iron, T, 1 In.
Mfr # GUT100
Zoro # G4155435
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style T
Product Information
- Brand Appleton Electric
- MFR # GUT100
- Zoro # G4155435
- UPC # 781381517447
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 in |
Conduit Outlet Body Hub Size | 1 in |
Conduit Outlet Hub Size | 1" |
Compatible Conduit Trade Size | 1 in |
Trade Size | 1 in |
Overall Width | 4 1/4 in |
Overall Length | 6 1/8 in |
Thread Size | 1 in |
Overall Height | 3 in |
Description
Conduit Outlet Body, Overall Width 4 1/4 in, Overall Height 3 in, Overall Length 6 1/8 in, Trade Size 1 in, Compatible Conduit Trade Size 1 in, Hub Size 1 in, Compatible Cover Not Applicable, Iron, GU, Compatible Conduit Type Threaded IMC, Indoor/Outdoor Usage Indoor/Outdoor, Back Type Round, Body Capacity 19 cu in, Body Style T, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Cover Included Yes, Finish Triple Coat Epoxy Coating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contact Block, 1NC/1NO, 30mm (9001KA41)
- MASTER LOCK Master Lock 470-493B Circuit Breaker Lockout - For Standard Single And Double Toggles (470-493B)
- SCHNEIDER ELECTRIC Overload Relay, 1.20 to 1.80A, Class 10, 3P (LR2K0307)
- MARINCO Cls20Mb-B Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Wht (B) (CLS20MB-B)
- APPLETON ELECTRIC Conduit Body Cover, 1-1/4 in., Steel, FM8 (480IG)
- APPLETON ELECTRIC Conduit Body Cover, 2-1/2 and 3 in., FM7 (APP870IG)
- APPLETON ELECTRIC Conduit Outlet Body, 2 In. (LB200T-A)
- APPLETON ELECTRIC V-51 MTG HOOD ALUMINUM 3/4IN CONDUIT OUTLET BODIES AND BOX (VC75-A)
- APPLETON ELECTRIC Conduit Body Cover, 1/2 in., Steel, FM7 (APP170IG)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, LL (ERLL75)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, L (GRL100)
- Appleton Electric Conduit Bodies & Covers