Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Outlet Body, Iron, 3/4 In.
Mfr # JBDX-75
Zoro # G4007963
product price: $65.55
/ea
$65.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 3/4 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style X
Product Information
- Brand Appleton Electric
- MFR # JBDX-75
- Zoro # G4007963
- UPC # 781381464000
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3/4 in |
Conduit Outlet Body Hub Size | 3/4 in |
Conduit Outlet Hub Size | 3/4" |
Overall Width | 2 3/8 in |
Overall Length | 6 1/8 in |
Thread Size | 3/4 in |
Trade Size | 3/4 in |
Overall Height | 4 1/2 in |
Compatible Conduit Trade Size | 3/4 in |
Description
Conduit Outlet Body, Overall Width 2 3/8 in, Overall Height 4 1/2 in, Overall Length 6 1/8 in, Trade Size 3/4 in, Compatible Conduit Trade Size 3/4 in, Hub Size 3/4 in, Compatible Cover JBK-1B-CA, JBK-50, JBK-50-A, JBK-75, JBK-75-A, JBK-B, Iron, Compatible Conduit Type IMC, RMC, Back Type Round, Body Capacity 23 cu in, Body Style X, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Multi-Angle, Connection Type Threaded, Finish Triple Coat Epoxy Coating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE UPS System, 800 VA, 7 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (OMNIVS800)
- SIEMENS Selector Switch 3pos Maintain (49SDSBJ)
- BURNDY Two Hole Lug Compression Connector, 6 AWG (YA6C2TC14)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 3 D (G1X3LG6-A)
- APPLETON ELECTRIC Conduit Body Cover, GRJ Series (GRJK-S)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, LB (ERLB50)
- APPLETON ELECTRIC Conduit Body Cover, 2In, Alum, FM7 (APP670IGSA)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, EA (GRJEA50)
- APPLETON ELECTRIC Conduit Body Cover, 3/4 in., Form 85 (K75-A)
- APPLETON ELECTRIC Conduit Outlet Body, T, 1/2 In. (T50T-A)
- REES LARGE SWITCH ENCLOSURE 1IN CONDUIT OUTLET BODIES AND BOX (04938-100)
- Appleton Electric Conduit Bodies & Covers