Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Outlet Body, Iron, 2 In.
Mfr # C68
Zoro # G3989544
Free Shipping & Returns
$94.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Hub Size 2 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style C
Product Information
- Brand Appleton Electric
- MFR # C68
- Zoro # G3989544
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 2 in |
Conduit Outlet Body Hub Size | 2 in |
Conduit Outlet Hub Size | 2" |
Compatible Conduit Trade Size | 2 in |
Overall Width | 3 7/8 in |
Overall Height | 3 9/16 in |
Trade Size | 2 in |
Overall Length | 12 3/8 in |
Thread Size | 2 in |
Description
Conduit Outlet Body, Overall Width 3 7/8 in, Overall Height 3 9/16 in, Overall Length 12 3/8 in, Trade Size 2 in, Compatible Conduit Trade Size 2 in, Hub Size 2 in, Iron, Compatible Conduit Type IMC, RMC, Back Type Flat, Body Capacity 105 cu in, Body Style C, Body Type Conduit Outlet Body, Color Gray, Connection Orientation Straight, Connection Type Threaded, Finish Triple Coat Epoxy Coating, For Use With IMC, RMC, Hazardous Location No, Hub Style Threaded, Number of Hubs 2, Shape C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 30.7" L Heavy Duty Cable Tie BK PK 50 (BT9LH-L0)
- ZORO SELECT Pilot Light Wall Switch, Red, 1-Pole Type (4901PLR120)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 2A, 600V AC, Non-Indicating (LPS-RK-2SP)
- MERSEN Glass Fuse, GDL Series, Time-Delay, 0.2A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GDL2/10)
- APPLETON ELECTRIC Conduit Outlet Body, 7 Hub, 3/4 In. (GRSS75)
- APPLETON ELECTRIC Conduit Body Cover, Screw In, Form 35 (K350&400)
- APPLETON ELECTRIC Conduit Outlet Body, T, 1/2 In. (GRJT50)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, C, 1 In. (GRFC100)
- APPLETON ELECTRIC Conduit Outlet Body, 1-1/4 In. (TB47-SA)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, C (ERC50)
- KILLARK Conduit Outlet Body, 1-1/2 In. (OT-5)
- Appleton Electric Conduit Bodies & Covers