Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Outlet Body, Iron, 1-1/4 In.
Mfr # GRT125
Zoro # G4135792
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1 1/4 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style T
Product Information
- Brand Appleton Electric
- MFR # GRT125
- Zoro # G4135792
- UPC # 781381444958
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 1/4 in |
Conduit Outlet Body Hub Size | 1 1/4 in |
Conduit Outlet Hub Size | 1-1/4" |
Thread Size | 1 1/4 in |
Trade Size | 1 1/4 in |
Overall Height | 3 9/16 in |
Overall Length | 6 1/4 in |
Compatible Conduit Trade Size | 1 1/4 in |
Overall Width | 4 1/2 in |
Description
Conduit Outlet Body, Overall Width 4 1/2 in, Overall Height 3 9/16 in, Overall Length 6 1/4 in, Trade Size 1 1/4 in, Compatible Conduit Trade Size 1 1/4 in, Hub Size 1 1/4 in, Compatible Cover GRK-1, GRK-100C, GRK-1DC, GRK-1M, GRK-1SC, GRK-1SC-A, GRK-2, GRK-2M, GRK-2SC, GRK-2SC-A, GRK-3, GRK-3M, GRK-3SC, GRK-3SC-A, GRK-50, GRK-50A, GRK-50C, GRK-75, GRK-75A, GRK-75C, GRK-75U, GRK-75UA, Iron, GR, Compatible Conduit Type Threaded IMC, Indoor/Outdoor Usage Indoor/Outdoor, Back Type Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, 20A 480V AC, NEMA L8-20R, Watertight Safety-Shroud® Valox® housing and flange. (HBL2340SW)
- ZORO SELECT 10 AWG 4 Conductor Portable Cord 300V 100 ft. BK (E3634)
- STEREN TV Wall Plate 1-Hole Ivory (200-254IV)
- IFM Proximity Sensor, Inductive, 10mm, PNP, NO (IIT228)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, XAT (GRJS50)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, EA (GRJEA75)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, L (GRJL50)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, LR (ERLR75)
- APPLETON ELECTRIC Conduit Outlet Body, N, 3/4 In. (GRN75-A)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, LR, 1-1/4 In. (LR448)
- APPLETON ELECTRIC Conduit Outlet Body, 1-1/2 In. (LR150-A)
- Appleton Electric Conduit Bodies & Covers