Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Outlet Body, E, 3/4 In.
Mfr # GRE75-A
Zoro # G4132624
product price: $73.59
/ea
$73.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 3/4 in
- Conduit Outlet Body Material Copper Free Aluminum
- Conduit Outlet Body Style E
Product Information
- Brand Appleton Electric
- MFR # GRE75-A
- Zoro # G4132624
- UPC # 781381437752
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3/4 in |
Conduit Outlet Body Hub Size | 3/4 in |
Conduit Outlet Hub Size | 3/4" |
Overall Length | 7 in |
Overall Height | 2 7/8 in |
Compatible Conduit Trade Size | 3/4 in |
Overall Width | 3 3/4 in |
Thread Size | 3/4 in |
Trade Size | 3/4 in |
Description
Conduit Outlet Body, Overall Width 3 3/4 in, Overall Height 2 7/8 in, Overall Length 7 in, Trade Size 3/4 in, Compatible Conduit Trade Size 3/4 in, Hub Size 3/4 in, Compatible Cover GRK-1, GRK-100C, GRK-1DC, GRK-1M, GRK-1SC, GRK-1SC-A, GRK-2, GRK-2M, GRK-2SC, GRK-2SC-A, GRK-3, GRK-3M, GRK-3SC, GRK-3SC-A, GRK-50, GRK-50A, GRK-50C, GRK-75, GRK-75A, GRK-75C, GRK-75U, GRK-75UA, Aluminum, GR, Compatible Conduit Type Threaded IMC, Indoor/Outdoor Usage Indoor/Outdoor, Back Type Flat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK RJ45 male 0° / RJ45 male 0° shield Ethernet, PUR 2x2xAWG22 shielded gn UL, CSA 2m (7000-74301-7940200)
- ELECTRIDUCT Multi-Outlet Wall Adapters - Electriduct (PE-ED-GA-5504-3PK)
- DAYTON Limit Switch, Wobble Stick, SPDT, 10A @ 300V AC, Actuator Location: Top (12T939)
- LEVITON Receptacle, 50 A Amps, 125/250VAC, Single Outlet, 10-50R, Black (5050-P00)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, E (GRE75)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, X, 3/4 In. (GRFX75)
- APPLETON ELECTRIC Conduit Body Cover, 1 in., Steel, Form 35 (K100)
- APPLETON ELECTRIC Conduit Body Cover, 1-1/4 in., Steel, FM8 (480IG)
- APPLETON ELECTRIC Conduit Body Cover, 2 in., Steel, FM7 (APP670IG)
- APPLETON ELECTRIC Conduit Body Cover, 3-1/2 and 4 in., FM7 (APP970IGSA)
- KILLARK Conduit Body, 4.0 cu. in. Capacity (LB17SA)
- Appleton Electric Conduit Bodies & Covers