Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Outlet Body, C, 1/2 In.
Mfr # GRC50
Zoro # G3939485
original price:
$93.77
9% off
Free Shipping & Returns
$84.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1/2 in
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style C
Product Information
- Brand Appleton Electric
- MFR # GRC50
- Zoro # G3939485
- UPC # 781381436601
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1/2 in |
Conduit Outlet Body Hub Size | 1/2 in |
Conduit Outlet Hub Size | 1/2" |
Trade Size | 1/2 in |
Overall Height | 2 7/8 in |
Thread Size | 1/2 in |
Overall Length | 7 in |
Compatible Conduit Trade Size | 1/2 in |
Overall Width | 3 3/4 in |
Description
Conduit Outlet Body, Overall Width 3 3/4 in, Overall Height 2 7/8 in, Overall Length 7 in, Trade Size 1/2 in, Compatible Conduit Trade Size 1/2 in, Hub Size 1/2 in, Compatible Cover GRK-1, GRK-100C, GRK-1DC, GRK-1M, GRK-1SC, GRK-1SC-A, GRK-2, GRK-2M, GRK-2SC, GRK-2SC-A, GRK-3, GRK-3M, GRK-3SC, GRK-3SC-A, GRK-50, GRK-50A, GRK-50C, GRK-75, GRK-75A, GRK-75C, GRK-75U, GRK-75UA, Iron, GR, Compatible Conduit Type Threaded IMC, Indoor/Outdoor Usage Indoor/Outdoor, Back Type Round
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Avagard Wall Bracket with Foot Pump for Instant Hand Antiseptic (9201)
- EATON BUSSMANN Glass Fuse, GMF Series, Time-Delay, 1.25A, 300V AC, 10kA at 300V AC (GMF-1-1/4)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 1 Pole, 120V AC, A Curve (QO120GFI)
- COPE Ladder Tray, 12 Ft L x 12 In W, 100 Lb Cap (3B48-12SL-12-09)
- APPLETON ELECTRIC Conduit Outlet Body, T, 1/2 In. (GRT50)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, T, 1 In. (GUT100)
- APPLETON ELECTRIC Conduit Body Cover, Copper Free Aluminum (GRJSK)
- APPLETON ELECTRIC Conduit Outlet Body, 7 Hub, 1/2 In. (GRSS50)
- APPLETON ELECTRIC Conduit Body Cover, 3/4 in., Steel, Form 35 (K75)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, XAT (GRJS100)
- APPLETON ELECTRIC FDH CAST DEVBOX IRON CONDUIT OUTLET BODIES AND BOX (FS-2G)
- Appleton Electric Conduit Bodies & Covers