Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Outlet Body, 1-1/2 In.
Mfr # GRLB150-A
Zoro # G3980715
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location Yes
- Hub Size 1 1/2 in
- Conduit Outlet Body Material Copper Free Aluminum
- Conduit Outlet Body Style LB
Product Information
- Brand Appleton Electric
- MFR # GRLB150-A
- Zoro # G3980715
- UPC # 781381116992
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 1/2 in |
Conduit Outlet Body Hub Size | 1 1/2 in |
Conduit Outlet Hub Size | 1-1/2" |
Overall Length | 7 5/8 in |
Overall Width | 5 3/4 in |
Compatible Conduit Trade Size | 1 1/2 in |
Overall Height | 4 13/16 in |
Thread Size | 1 1/2 in |
Trade Size | 1 1/2 in |
Details
Description
Conduit Outlet Body, Overall Width 5 3/4 in, Overall Height 4 13/16 in, Overall Length 7 5/8 in, Trade Size 1 1/2 in, Compatible Conduit Trade Size 1 1/2 in, Hub Size 1 1/2 in, Compatible Cover GRK-1, GRK-100C, GRK-1DC, GRK-1M, GRK-1SC, GRK-1SC-A, GRK-2, GRK-2M, GRK-2SC, GRK-2SC-A, GRK-3, GRK-3M, GRK-3SC, GRK-3SC-A, GRK-50, GRK-50A, GRK-50C, GRK-75, GRK-75A, GRK-75C, GRK-75U, GRK-75UA, Aluminum, GR, Compatible Conduit Type Threaded IMC, Indoor/Outdoor Usage Indoor/Outdoor, Back Type Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC ES Sealing Hub, 25 Fill, M Iron, 1 to 1/2 (ES10050)
- EATON Cutler-Hammer Contact Block, 1NO/1NC, 30mm (10250T1)
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 100 psi, Reverse Action (9013FRG62J35)
- SIEMENS 10-16A AMP OVERLOAD RELAY (3UA59 00-2A)
- APPLETON ELECTRIC Conduit Body Cover, 1/2 in., Steel, FM8 (180IG)
- APPLETON ELECTRIC Conduit Outlet Body, T, 1/2 In. (GRJT50)
- APPLETON ELECTRIC Conduit Outlet Body, T, 3/4 In. (GRFT75-A)
- APPLETON ELECTRIC Conduit Body Cover, 1/2 in., FM7 (APP170IGSA)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, L (GRL50)
- APPLETON ELECTRIC Conduit Body Gasket, 1-1/4 and 1-1/2 in. (GK125-150-N)
- CROUSE HINDS CONDULET BOX OF 2 1IN CONDUIT OUTLET BODIES AND BOX (TB38)
- Appleton Electric Conduit Bodies & Covers