Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Body Gasket, 3-1/2 and 4 in.
Mfr # GK350-400-N
Zoro # G4018122
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazardous Location Yes
- Hub Size 3 1/2 in, 4 in
- Design Lay In
- Material Neoprene
- Includes Screws
Product Information
- Brand Appleton Electric
- MFR # GK350-400-N
- Zoro # G4018122
- UPC # 781381435109
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3 1/2 in, 4 in |
Fits Hub Size | 3 1/2 in, 4 in |
Details
Item | Gaskets for Conduit Access Fitting |
Hazardous Location | Yes |
Design | Lay In |
Material | Neoprene |
Includes | Screws |
For Use With | Appleton Form 35 Unilet Conduit Outlet Bodies |
Standards | C22.2 No. 18.3, UL 514A, UL 514B |
Connection Type | Screw In |
Gasket Included | Yes |
Accessory Type | Gasket |
Hazardous Location Rating | Class I, Division 2 |
Description
Gaskets for Conduit Access Fitting, Material Neoprene, For Use With Appleton Form 35 Unilet Conduit Outlet Bodies, Includes Screws, Connection Type Screw In, Accessory Type Gasket, Gasket Included Yes, Hazardous Location Yes, Hazardous Location Rating Class I, Division 2, Fits Hub Size 3 1/2 in, 4 in, Standards C22.2 No. 18.3, UL 514A, UL 514B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker, Homeline Series 20A, 2 Pole, 240V AC (34031)
- LINEMASTER Foot Switch Full Shield (534-SWH)
- DWYER INSTRUMENTS SingleDual Pressure Switch, Press Sw 0560 Inwc (1626-5)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO/1NC, Green (XB5AA35)
- APPLETON ELECTRIC Conduit Outlet Body, 1-1/2 In. (C150T-A)
- APPLETON ELECTRIC Conduit Body Cover, 1-1/4 in., Steel, FM8 (480IG)
- APPLETON ELECTRIC Conduit Outlet Body, X, 1/2 In. (GRX50-A)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, E (GRE50)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, EA (GRJEA50)
- APPLETON ELECTRIC Conduit Outlet Body, N, 3/4 In. (GRN75-A)
- TOPAZ CONDUIT LB BODY W/COVER/GASKET 1IN (LB3CG)
- Appleton Electric Conduit Bodies & Covers