Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Body Gasket, 1/2 in., Neoprene
Mfr # GK50-N
Zoro # G4284314
original price:
$4.09
15% off
new price: $3.45
/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 1/2 in
- Hazardous Location Yes
- Design Lay In
- Material Neoprene
- Includes Screws
Product Information
- Brand Appleton Electric
- MFR # GK50-N
- Zoro # G4284314
- UPC # 781381432504
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1/2 in |
Fits Hub Size | 1/2 in |
Details
Item | Gaskets for Conduit Access Fitting |
Hazardous Location | Yes |
Design | Lay In |
Material | Neoprene |
Includes | Screws |
For Use With | Appleton Form 35 Unilet Conduit Outlet Bodies |
Standards | C22.2 No. 18.3, UL 514A, UL 514B |
Accessory Type | Gasket |
Gasket Included | Yes |
Hazardous Location Rating | Class I, Division 2 |
Connection Type | Screw In |
Description
Gaskets for Conduit Access Fitting, Material Neoprene, For Use With Appleton Form 35 Unilet Conduit Outlet Bodies, Includes Screws, Connection Type Screw In, Accessory Type Gasket, Gasket Included Yes, Hazardous Location Yes, Hazardous Location Rating Class I, Division 2, Fits Hub Size 1/2 in, Standards C22.2 No. 18.3, UL 514A, UL 514B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC 120VAC Non-Reversing Magnetic Contactor 3P 270A NEMA 5 (T02GN13G7)
- SQUARE D Safety switch, double throw, non fusible, 200A, 240V, 2 pole, 15hp, NEMA 1 (82254N)
- DWYER INSTRUMENTS Mfg Dwyer Inst Mod 1910-1 (1910-1)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles (8536SBO2V03)
- APPLETON ELECTRIC Conduit Body Cover, 3/4 in., Form 85 (K75-A)
- APPLETON ELECTRIC Conduit Outlet Body, 1-1/4 In. (TB47-SA)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, LL (ERLL75)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, X, 2 In. (X67)
- APPLETON ELECTRIC Conduit Outlet Body, LL, 3/4 In. (LL75T-A)
- APPLETON ELECTRIC Conduit Outlet Body, T, 3/4 In. (T75T-A)
- CARLON Body Conduit Pvc Type Lb 1/2In (E986D-CTN)
- Appleton Electric Conduit Bodies & Covers