Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Body Gasket, 1 in., Neoprene
Mfr # GK100-N
Zoro # G3899314
product price: $3.95
/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Size 1 in
- Hazardous Location Yes
- Design Lay In
- Material Neoprene
- Includes Screws
Product Information
- Brand Appleton Electric
- MFR # GK100-N
- Zoro # G3899314
- UPC # 781381433105
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1 in |
Fits Hub Size | 1 in |
Details
Item | Gaskets for Conduit Access Fitting |
Hazardous Location | Yes |
Design | Lay In |
Material | Neoprene |
Includes | Screws |
For Use With | Appleton Form 35 Unilet Conduit Outlet Bodies |
Standards | C22.2 No. 18.3, UL 514A, UL 514B |
Connection Type | Screw In |
Gasket Included | Yes |
Hazardous Location Rating | Class I, Division 2 |
Accessory Type | Gasket |
Description
Gaskets for Conduit Access Fitting, Material Neoprene, For Use With Appleton Form 35 Unilet Conduit Outlet Bodies, Includes Screws, Connection Type Screw In, Accessory Type Gasket, Gasket Included Yes, Hazardous Location Yes, Hazardous Location Rating Class I, Division 2, Fits Hub Size 1 in, Standards C22.2 No. 18.3, UL 514A, UL 514B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Occ Snsr, PIR, 120-277V AC, L Almd (ODS10-IDT)
- MILWAUKEE TOOL M18 CARRY-ON 3600W/1800W Power Supply (Tool Only) (2845-20)
- BEP MARINE Fuse Holder, 35 to 750A Amp Range, 50V DC Volt Rating, Stud, Fast Acting Fuse Fuse Type (778-ANL2S)
- PANDUIT Wire Duct, Wide Slot, White, 3.25 W x 4 D (G3X4WH6)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, N (GRN100)
- APPLETON ELECTRIC Conduit Outlet Body, T, 1/2 In. (GRT50-A)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, T (ERT50)
- APPLETON ELECTRIC Conduit Outlet Body, T, 1/2 In. (T50T-A)
- APPLETON ELECTRIC Conduit Outlet Body, LL, 1/2 In. (LL50T-A)
- APPLETON ELECTRIC Conduit Outlet Body, X, 1/2 In. (GRFX50-A)
- L.H. DOTTIE L.H. Dottie 2'' LB Threaded Conduit Body w/ Cover & Gasket (LB200CG)
- Appleton Electric Conduit Bodies & Covers