Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Body Cover, Screw In, Form 35
Mfr # K350&400
Zoro # G4284341
original price:
$38.68
12% off
new price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Hazardous Location Yes
- Hub Size 3 1/2 in, 4 in
- Design Screw In
- Material Steel
- Includes Screws
Product Information
- Brand Appleton Electric
- MFR # K350&400
- Zoro # G4284341
- UPC # 781381472258
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3 1/2 in, 4 in |
Fits Hub Size | 3 1/2 in, 4 in |
Details
Item | Covers for Conduit Access Fitting |
Hazardous Location | Yes |
Design | Screw In |
Material | Steel |
Includes | Screws |
For Use With | Appleton Form 35 Unilet Conduit Outlet Bodies |
Standards | C22.2 No. 18.3, UL 514A, UL 514B |
Connection Type | Screw In |
Hazardous Location Rating | Class I, Division 2 |
Accessory Type | Cover |
Gasket Included | No |
Description
Covers for Conduit Access Fitting, Material Steel, For Use With Appleton Form 35 Unilet Conduit Outlet Bodies, Includes Screws, Connection Type Screw In, Accessory Type Cover, Gasket Included No, Hazardous Location Yes, Hazardous Location Rating Class I, Division 2, Fits Hub Size 3 1/2 in, 4 in, Standards C22.2 No. 18.3, UL 514A, UL 514B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR1R)
- SIEMENS Circuit Breaker, 5SY4 Series 60A, 3 Pole, 400V AC, C Curve (5SY43607)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R-ID Series, Time-Delay, 10A, 250V AC, Indicating (FRN-R-10ID)
- SQUARE D Control Transformer, 150 VA UL; CSA; NOM, Not Rated, 55 °C (9070T150D19)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, LB, 1 In. (GRLB100)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, C, 1 In. (GRC100)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, X, 2 In. (X67)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, L (GRL75)
- APPLETON ELECTRIC Conduit Outlet Body, 7 Hub, 3/4 In. (GRSS75)
- APPLETON ELECTRIC Conduit Body Gasket, Neoprene, JB Series (JB-GK-N)
- APPLETON ELECTRIC Conduit Body Gasket, 1/2 in., Neoprene (GK50-N)
- Appleton Electric Conduit Bodies & Covers