Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Body Cover, Appleton JB Series
Mfr # JBK-B
Zoro # G3924855
original price:
$16.99
1% off
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazardous Location Yes
- Hub Size 3/16 in
- Design Screw In
- Material Iron
- Includes Screws
Product Information
- Brand Appleton Electric
- MFR # JBK-B
- Zoro # G3924855
- Country of Origin Mexico
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 3/16 in |
Fits Hub Size | 3/16 in |
Overall Height | 3/16 in |
Trade Size | 3/16 in |
Details
Item | Conduit Body Cover |
Hazardous Location | Yes |
Design | Screw In |
Material | Iron |
Includes | Screws |
For Use With | Appleton JB Series Conduit Outlet Boxes |
Standards | UL 514A |
Series | For Round Body |
Connection Type | Screw In |
Finish | Chromate Coated, Powder Coated, Electroplated |
Accessory Type | Cover |
Description
Conduit Body Cover, Material Iron, For Use With Appleton JB Series Conduit Outlet Boxes, Includes Screws, Connection Type Screw In, Finish Chromate Coated, Powder Coated, Electroplated, Accessory Type Cover, Hazardous Location Yes, Fits Hub Size 3/16 in, Overall Height 3/16 in, Series JB, Standards UL 514A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Noninsulated Connector, 1-1/4 In., Steel (5255)
- NATIONAL OIL SEALS & BEARINGS Wear Sleeve, J1107 (J1107)
- RIP-TIE 3.5" L Wrap Hook-&-Loop Cable Tie White PK 56 (Q-35-056-W)
- GE 120VAC Mechanically Held Lighting Contactor 2P 30A (CR463M20NJA)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, LB, 1 In. (GRLB100)
- APPLETON ELECTRIC Conduit Outlet Body, 1-1/2 In. (GRN150-A)
- APPLETON ELECTRIC ALUMINUM TB 1-1/2IN CONDUIT OUTLET BODIES AND BOX (APP TB59)
- APPLETON ELECTRIC Conduit Outlet Body, 1-1/2 In. (GRLB150-A)
- APPLETON ELECTRIC Conduit Outlet Body, 1-1/2 In. (C150T-A)
- APPLETON ELECTRIC Conduit Body Cover, GRJ Series (GRJK-S)
- CALBRITE Conduit Outlet Body w/Cover, 3/4 In. (S60700XB00)
- Appleton Electric Conduit Bodies & Covers