Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Body Cover, 2-1/2 and 3 in., FM7
Mfr # APP870IG
Zoro # G4029864
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazardous Location Yes
- Hub Size 2 1/2 in, 3 in
- Design Clip On
- Material Steel
- Includes Gasket, Screws
Product Information
- Brand Appleton Electric
- MFR # APP870IG
- Zoro # G4029864
- UPC # 781381167499
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 2 1/2 in, 3 in |
Fits Hub Size | 2 1/2 in, 3 in |
Details
Item | Covers for Conduit Access Fitting |
Hazardous Location | Yes |
Design | Clip On |
Material | Steel |
Includes | Gasket, Screws |
For Use With | Appleton FM7 Unilet Conduit Outlet Bodies |
Standards | UL Listed E2527 for Class I, Division II |
Gasket Included | Yes |
Series | For Standard Body |
Hazardous Location Rating | Class I, Division 2 |
Connection Type | Screw In |
Accessory Type | Cover |
Description
Covers for Conduit Access Fitting, Material Steel, For Use With Appleton FM7 Unilet Conduit Outlet Bodies, Includes Gasket, Screws, Connection Type Screw In, Accessory Type Cover, Gasket Included Yes, Hazardous Location Yes, Hazardous Location Rating Class I, Division 2, Fits Hub Size 2 1/2 in, 3 in, Series FM7, Standards UL Listed E2527 for Class I, Division II
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 12inWx12inH (F1212T148GVP)
- EGS Replacement Switch, Small, Rocker (EGS30RS)
- CALBRITE Bushing, Reducing, 1/2 to 3/4in., 316 SS (S60700FB05)
- EATON Illuminated Push Button, 30mm, 1NO, Red (10250T75R)
- APPLETON ELECTRIC Conduit Outlet Body, 1-1/2 In. (GRT150-A)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, CA (GRJCA75)
- APPLETON ELECTRIC Conduit Outlet Body, LL, 3/4 In. (LL75T-A)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, X, 1 In. (GRX100)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, LR, 1-1/4 In. (LR448)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, C, 3/4 In. (GRJC75)
- APPLETON ELECTRIC Conduit Outlet Body w/Cover, Iron, C (ERC50)
- Appleton Electric Conduit Bodies & Covers