Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Body Cover, 1/2 in., Steel, FM8
Mfr # 180IG
Zoro # G3964143
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazardous Location Yes
- Hub Size 1/2 in
- Design Clip On
- Material Steel
- Includes Screws, Gasket
Product Information
- Brand Appleton Electric
- MFR # 180IG
- Zoro # G3964143
- UPC # 781381167925
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1/2 in |
Fits Hub Size | 1/2 in |
Details
Item | Covers for Conduit Access Fitting |
Hazardous Location | Yes |
Design | Clip On |
Material | Steel |
Includes | Screws, Gasket |
For Use With | Appleton FM8 Unilet Conduit Outlet Bodies |
Standards | C22.2 No. 18.3, UL 514A, UL Listed for Class I, Division II |
Gasket Included | Yes |
Connection Type | Screw In |
Series | For Standard Body |
Hazardous Location Rating | Class I, Division 2 |
Accessory Type | Cover |
Description
Covers for Conduit Access Fitting, Material Steel, For Use With Appleton FM8 Unilet Conduit Outlet Bodies, Includes Screws, Gasket, Connection Type Screw In, Accessory Type Cover, Gasket Included Yes, Hazardous Location Yes, Hazardous Location Rating Class I, Division 2, Fits Hub Size 1/2 in, Series FM8, Standards C22.2 No. 18.3, UL 514A, UL Listed for Class I, Division II
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Head And Potentiometer, R10K (XB5AD912R10K)
- SQUARE D Nonreversing 1 NEMA Rating, 120V AC (8911DPSG32V02)
- GREENGATE Neoswitch Vacancy Dt Dr No Neutral White (VNW-D-1001-DMV-W)
- TECHFLEX Braided Sleeving, 0.750 In., 10 ft., Black (NHN0.75BK10)
- APPLETON ELECTRIC Conduit Body Cover, 1 in, Aluminum, Form 85 (K100-A)
- APPLETON ELECTRIC Conduit Outlet Body, T, 3/4 In. (GRFT75-A)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, E (GRE50)
- APPLETON ELECTRIC Conduit Body Cover, Copper Free Aluminum (GRJSK)
- APPLETON ELECTRIC ALUMINUM LR 1IN CONDUIT OUTLET BODIES AND BOX, 5PK (APP LR39)
- APPLETON ELECTRIC Conduit Body Cover, 1/2 in., FM7 (APP170IGSA)
- ABB Conduit Outlet Body w/Cover, Iron, T (T27CG-TB)
- Appleton Electric Conduit Bodies & Covers