Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Body Cover, 1/2 in., Steel, FM7
Mfr # APP170IG
Zoro # G4284524
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazardous Location Yes
- Hub Size 1/2 in
- Design Clip On
- Material Steel
- Includes Screws, Gasket
Product Information
- Brand Appleton Electric
- MFR # APP170IG
- Zoro # G4284524
- UPC # 781381167437
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1/2 in |
Fits Hub Size | 1/2 in |
Details
Item | Covers for Conduit Access Fitting |
Hazardous Location | Yes |
Design | Clip On |
Material | Steel |
Includes | Screws, Gasket |
For Use With | Appleton FM7 Unilet Conduit Outlet Bodies |
Standards | UL Listed E2527 for Class I, Division II |
Hazardous Location Rating | Class I, Division 2 |
Connection Type | Screw In |
Series | For Standard Body |
Accessory Type | Cover |
Gasket Included | Yes |
Description
Covers for Conduit Access Fitting, Material Steel, For Use With Appleton FM7 Unilet Conduit Outlet Bodies, Includes Screws, Gasket, Connection Type Screw In, Accessory Type Cover, Gasket Included Yes, Hazardous Location Yes, Hazardous Location Rating Class I, Division 2, Fits Hub Size 1/2 in, Series FM7, Standards UL Listed E2527 for Class I, Division II
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Automotive Fuse, ATC Series, 25A, 32V DC, 100 PK (509130-100)
- CALBRITE Conduit Outlet Body w/Cover, 1/2 In. (S60500LR00)
- CYBERPOWER 1500VA UPS Smart App, OR1500LCDRT2U (OR1500LCDRT2U)
- ACDELCO Element-A/Cl, A178Cw (A178CW)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, C, 3/4 In. (GRJC75)
- APPLETON ELECTRIC Conduit Outlet Body, 1-1/2 In. (LB150T-A)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, XAT (GRJS50)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, N (GRN50)
- APPLETON ELECTRIC Conduit Body Cover, 3/4 in., FM7 (APP270IGSA)
- APPLETON ELECTRIC Conduit Body Cover, 3/4 in., Steel, FM7 (APP270IG)
- CALBRITE Conduit Outlet Body w/Cover, 3/4 In. (S60700CE00)
- Appleton Electric Conduit Bodies & Covers