Shop All Conduit Bodies & Covers
Appleton Electric
Conduit Body Cover, 1/2 in., Form 85
Mfr # K50-A
Zoro # G4284366
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hazardous Location Yes
- Hub Size 1/2 in
- Design Screw In
- Material Aluminum
- Includes Screws
Product Information
- Brand Appleton Electric
- MFR # K50-A
- Zoro # G4284366
- UPC # 781381470254
- Country of Origin United States
- Category Conduit Bodies & Covers
Dimensions
Hub Size | 1/2 in |
Fits Hub Size | 1/2 in |
Details
Item | Covers for Conduit Access Fitting |
Hazardous Location | Yes |
Design | Screw In |
Material | Aluminum |
Includes | Screws |
For Use With | Appleton Form 85 Unilet Conduit Outlet Bodies |
Standards | C22.2 No. 18.3, UL 514A, UL 514B |
Hazardous Location Rating | Class I, Division 2 |
Accessory Type | Cover |
Gasket Included | No |
Connection Type | Screw In |
Description
Covers for Conduit Access Fitting, Material Aluminum, For Use With Appleton Form 85 Unilet Conduit Outlet Bodies, Includes Screws, Connection Type Screw In, Accessory Type Cover, Gasket Included No, Hazardous Location Yes, Hazardous Location Rating Class I, Division 2, Fits Hub Size 1/2 in, Standards C22.2 No. 18.3, UL 514A, UL 514B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Flat Plug Power Extension Cords (PE-ED-FP-15-BK)
- SCHNEIDER ELECTRIC Ovrload Rely, 5.50 to 8A, 3P, Class 10,690V (LRD12)
- SCHNEIDER ManualMotorStarter, IEC, PushButton, Therm (GP2E14)
- STEEL CITY Electrical Box, 15.8 cu in, Ceiling Box, Steel, Octagon (54151CFB-BHL-OW)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, C, 1 In. (GRFC100)
- APPLETON ELECTRIC Conduit Body Cover, 1/2 in., Steel, FM7 (APP170IG)
- APPLETON ELECTRIC Conduit Outlet Body, T, 1 In. (GRT100-A)
- APPLETON ELECTRIC Conduit Outlet Body, E, 1/2 In. (GRE50-A)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, CA (GRJCA75)
- APPLETON ELECTRIC Conduit Outlet Body, 7 Hub, 3/4 In. (GRSS75)
- L.H. DOTTIE L.H. Dottie 1'' X Threaded Conduit Body w/ Cover & Gasket, 5PK (X100CG)
- Appleton Electric Conduit Bodies & Covers