Shop All Strain Relief Connector
Appleton Electric
Cable Connector, HazLoc, Explosion, 1/2In
Mfr # TMCX050A
Zoro # G4035902
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Connection 1/2 in MNPT
- Color Silver and Red
- For Use With Jacketed Metal Clad Cable
- Standards UL 2225, UL 514B, C22.2 No. 174, IP66
- Connector Type Straight
Product Information
- Brand Appleton Electric
- MFR # TMCX050A
- Zoro # G4035902
- Country of Origin India
- Category Strain Relief Connector
Dimensions
Conduit Trade Size | 3/8 in |
Details
Item | Cable Connector |
Box Connection | 1/2 in MNPT |
Color | Silver and Red |
For Use With | Jacketed Metal Clad Cable |
Standards | UL 2225, UL 514B, C22.2 No. 174, IP66 |
Connector Type | Straight |
Color - Conduit Fitting | Silver |
Hazardous Location Rating | Class I, Division 1 and 2, Groups A, B, C, D; Class II, Division 1 and 2, Groups E, F, G; Class III |
Cable Clamping Method | Compression Nut |
Item - Conduit Fitting | Hazardous Location Conduit Fitting |
Description
Cable Connector, Conduit Trade Size 3/8 in, Box Connection 1/2 in MNPT, Cable Clamping Method Compression Nut, Color - Conduit Fitting Silver
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 6ft 16 Gauge Extension Cord, 3 Prong Grounded, 3 Outlets, with Low Profile Flat Plug - Black (SE1541)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 30 in W, 8 in D, NEMA 12; 13, Hinged (N12303008)
- EATON Illum Push Button Operator, 22mm, Green (M22M-DLH-G)
- CAROL 14 AWG 1 Conductor Irrigation Cable 500 ft. RD (141UF02P.38.03)
- APPLETON ELECTRIC Cable Connector, 2 in., Straight, Silver (TC200197)
- APPLETON ELECTRIC Cable Connector, 1/2 in., Straight, Silver (TC050028)
- APPLETON ELECTRIC Cable Connector, 1 in., Straight, Silver (TC100079)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (50ST31505)
- APPLETON ELECTRIC Cable Connector, 3/4 In, Straight, Silver (TC075079)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (TMC2-150162A)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3 in., Straight, White (SHC1088)
- Appleton Electric Cord Grips