Shop All Strain Relief Connector
Appleton Electric
Cable Connector, 3/4 In, Straight, Silver
Mfr # TC075079
Zoro # G3932625
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 3/4 in MNPT
- Cord Dia. Range 0.47 in to 0.79 in
- Material Aluminum
- Box Connection 3/4 in MNPT
Product Information
- Brand Appleton Electric
- MFR # TC075079
- Zoro # G3932625
- UPC # 781381246293
- Country of Origin India
- Category Strain Relief Connector
Dimensions
Hub Size | 3/4 in MNPT |
Cord Dia. Range | 0.47 in to 0.79 in |
Hub Trade Size | 3/4" |
Length - Box to End of Connector | 1 in |
Length - External Strain Relief | 1 1/4 in |
Length | 0.98" |
Min. Throat Dia. | 0.80" |
Thread Size | 3/4 in |
Compatible Conduit Trade Size | 3/4 in |
Description
Enhanced Rating Cord Connector, Cord Dia. Range 0.47 in to 0.79 in, Box Connection 3/4 in MNPT, Material - Cord Connector Copper Free Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length 1 1/4 in, Length - Box to End of Connector 1 in, Insulated No, Standards C22.2 No. 30, UL 2225, UL 514B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Metal Stud Grommet, Universal, Plastic (BM2)
- BLACK BOX Hdmi To 3G-Sdi/Hd-Sdi Converter (VSC-HDMI-SDI)
- PULS PULS QS20.241-C1 100-240V-AC 20A AMP 24-28V-DC 480W AC TO DC POWER SUPPLY (QS20.241-C1)
- QUAZITE Underground Enclosure Assembly, Electric Cover, 18 in H, 32-1/4 in L, 19-1/4 in W, 15,000 lb L.R. (PG1730Z80517)
- APPLETON ELECTRIC Cable Connector, 2 in., Straight, Silver (TC200197)
- APPLETON ELECTRIC Cable Connector, 2 in., Straight, Silver (TC200150)
- APPLETON ELECTRIC Cable Connector, 1 in., Straight, Gold (TMC2-100118NB)
- APPLETON ELECTRIC Cable Connector, 2 in., Straight, Silver (63SA2F2005)
- APPLETON ELECTRIC Cable Connector, 1/2 in., Silver and Red (TMCX050SNB)
- APPLETON ELECTRIC Cable Connector, 1/2 in., Straight, Silver (TC050055)
- REMKE Cord Grip, PG29 Thread, .875-1.00 (RPG-29516)
- Appleton Electric Strain Relief Connector