Shop All Strain Relief Connector
Appleton Electric
Cable Connector, 2 in., Straight, Silver
Mfr # 63SA2F2005
Zoro # G4062107
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 2 in MNPT
- Material Brass
- Cord Dia. Range 1.64 in to 1.97 in
- For Use With Unarmored Cable
Product Information
- Brand Appleton Electric
- MFR # 63SA2F2005
- Zoro # G4062107
- UPC # 781381248853
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Hub Size | 2 in MNPT |
Cord Dia. Range | 1.64 in to 1.97 in |
Hub Trade Size | 2" |
Length - Box to End of Connector | 1 3/16 in |
Length - External Strain Relief | 1 5/16 in |
Length | 1.18" |
Min. Throat Dia. | 0.50" |
Compatible Conduit Trade Size | 2 in |
Thread Size | 2 in |
Description
Enhanced Rating Cord Connector, Cord Dia. Range 1.64 in to 1.97 in, Box Connection 2 in MNPT, Material - Cord Connector Nickel Plated Brass, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length 1 5/16 in, Length - Box to End of Connector 1 3/16 in, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Terminal Block, For Mfr. No. TM171EP14R (TM171ASCTB14)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location GFI Cover 120 VAC 5-20R (EFS275A-2023GFI)
- SOUTHWIRE 50' 12/3 Out Ext Cord (1688SW0002)
- WIEGMANN Hinge Accessory, NOVAL Accessory, Carbon Steel, Enclosure (N1C304209)
- APPLETON ELECTRIC Cable Connector, 2 in., Straight, Silver (TC200174)
- APPLETON ELECTRIC Cable Connector, 3/4 In, Straight, Silver (TMC2075075NB)
- APPLETON ELECTRIC Cable Connector, 1/2 in., Straight, Silver (TC050028)
- APPLETON ELECTRIC Cable Connector, 1/2 in., Straight, Silver (2016A2F0505)
- APPLETON ELECTRIC Cable Connector, 3/4 In, Straight, Silver (TC075055)
- APPLETON ELECTRIC Cable Connector, 2 in., Straight, Silver (TC200150)
- REMKE Cord Grip, Alum, 90 deg., 1", .750-.875 (RSR-9314)
- Appleton Electric Strain Relief Connector