Shop All Strain Relief Connector
Appleton Electric
Cable Connector, 1/2 in., Straight, Silver
Mfr # TC050055
Zoro # G4187556
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Hub Size 1/2 in MNPT
- Material Aluminum
- Cord Dia. Range 0.26 in to 0.55 in
- For Use With Tray Cable
Product Information
- Brand Appleton Electric
- MFR # TC050055
- Zoro # G4187556
- UPC # 781381246262
- Country of Origin India
- Category Strain Relief Connector
Dimensions
Hub Size | 1/2 in MNPT |
Cord Dia. Range | 0.26 in to 0.55 in |
Hub Trade Size | 1/2" |
Length - Box to End of Connector | 13/16 in |
Min. Throat Dia. | 0.78" |
Length - External Strain Relief | 1 3/16 in |
Length | 0.79" |
Compatible Conduit Trade Size | 1/2 in |
Thread Size | 1/2 in |
Description
Enhanced Rating Cord Connector, Cord Dia. Range 0.26 in to 0.55 in, Box Connection 1/2 in MNPT, Material - Cord Connector Copper Free Aluminum, External Strain Relief Material No External Strain Relief, Gland Color Code No Code, Body Color - Cord Connector Silver, Number of Cords 1, Style - Connector Straight, Strain Relief Type No External Strain Relief, External Strain Relief Length 1 3/16 in, Length - Box to End of Connector 13/16 in, Insulated No, Standards C22.2 No. 30, UL 2225, UL 514B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE UPS System, 3 kVA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMART3000NET)
- INTERMATIC Electronic Timer, Astro 7/365 Days, 30A (ET2825CR)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 4A, 250V AC, Non-Indicating (TR4R)
- CANTEX Male Adapter, 2 In Conduit, PVC, 2-1/8 In L (5140108)
- APPLETON ELECTRIC Cable Connector, 2 in., Straight, Silver (TC200197)
- APPLETON ELECTRIC Cable Connector, HazLoc, Explosion, 1/2In (TMCX050A)
- APPLETON ELECTRIC Cable Connector, 3/4 In, Straight, Silver (TC075055)
- APPLETON ELECTRIC Cable Connector, 2-1/2 In, Straight, Silver (TC250197)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (TC125127)
- APPLETON ELECTRIC Cable Connector, 1/2 in., Silver and Red (TMCX050SNB)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/4 in., 45 (VHC1053)
- Appleton Electric Strain Relief Connector