Shop All Strain Relief Connector
Appleton Electric
Cable Connector, 1/2 in., Silver and Red
Mfr # TMCX050SNB
Zoro # G4209667
original price:
$138.99
5% off
new price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Male/Female Male
- Style - Connector Straight
- Cord Dia. Range 0.35" to 0.55"
- Material Nickel Plated Brass
- Box Connection 1/2 in MNPT
Product Information
- Brand Appleton Electric
- MFR # TMCX050SNB
- Zoro # G4209667
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cord Dia. Range | 0.35" to 0.55" |
Hub Trade Size | 1/2" |
Length - Box to End of Connector | 2.2 in |
Min. Throat Dia. | 0.59" |
Conduit Trade Size | 3/8 in |
Length | 2.20" |
Cable Jacket Diameter Range | 0.354 thru 4.220 |
Trade Sizes | 1/2 thru 4 |
Cable Armor Diameter Range | 0.342 thru 4.020 |
Description
Hazardous Location Cable Connector, Style - Connector Straight, Conduit Fitting Material Nickel Plated Brass, Conduit Trade Size 3/8 in, Box Connection 1/2 in MNPT, Cable Clamping Method Compression Nut, Use With - Conduit Jacketed Metal Clad Cable, Length - Box to End of Connector 2.2 in, Color - Conduit Fitting Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN Mechanical Conn, Strght Tang, 6 to 14 AWG (STC0614)
- SANITUBE Long Weld Clamp Ferrule, 6" T304 (14AM74-600)
- HUBBELL WIRING DEVICE-KELLEMS HBL2000 Series Metal Raceway (HBL2011BRIV)
- NVENT HOFFMAN SYSPEND Sanitary HMI Base Bracket Cover, SS Type 304 (SBCSS)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in., Straight, Gold (TMC2-150162NB)
- APPLETON ELECTRIC Cable Connector, 1 in., Straight, Silver (TC100104)
- APPLETON ELECTRIC Cable Connector, HazLoc, Explosion, 1/2In (TMCX050A)
- APPLETON ELECTRIC Cable Connector, 2 in., Straight, Silver (TC200150)
- APPLETON ELECTRIC Cable Connector, 3/4 In, Straight, Silver (TMC2075075NB)
- APPLETON ELECTRIC Cable Connector, 1 in., Straight, Silver (TC100079)
- ABB Liquid Tight Connector, 1/2in., Silver (2920SST)
- Appleton Electric Strain Relief Connector