Shop All Strain Relief Connector
Appleton Electric
Cable Connector, 1 in., Straight, Gold
Mfr # TMC2-100118NB
Zoro # G4681695
original price:
$130.08
5% off
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Male/Female Male
- Style - Connector Straight
- Material Nickle Plated Brass
- Cord Dia. Range 0.87" to 1.18"
- For Use With Jacketed Metal Clad Cable
Product Information
- Brand Appleton Electric
- MFR # TMC2-100118NB
- Zoro # G4681695
- UPC # 781381300988
- Country of Origin United Kingdom
- Category Strain Relief Connector
Dimensions
Cord Dia. Range | 0.87" to 1.18" |
Hub Trade Size | 1" |
Conduit Trade Size | 1 in |
Length | 2.13" |
Min. Throat Dia. | 0.98" |
Trade Size | 1 in |
Compatible Knockout Trade Size | 1 in |
Cable Armor Diameter Range | 0.42 thru 3.94 |
Trade Sizes | 1/2 thru 4 |
Cable Jacket Diameter Range | 0.50 thru 4.25 |
Description
Liquid-Tight Conduit Fitting, Insulated No, Trade Size 1 in, Compatible Conduit Type Jacketed Metal Clad Cable, Box Connection 1 in MNPT, Nickel Plated Brass, Color Gray, For Use With Jacketed Metal Clad Cable, Connection Orientation Straight, Mesh Material No Strain Relief Mesh, Hazardous Location Rating Class I, Division 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, Division 1 and 2, Compatible Knockout Trade Size 1 in, Conduit Fitting Type Connector
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Solid State Relay, 4 to 32VDC, 40A (1EGL9)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action (9013GHG2J63X)
- PANDUIT Wire Duct, Narrow Slot, Gray, 4.25 W x 3 D (F4X3LG6)
- HUBBELL 15A Duplex DIN Rail Receptacle 125VAC 5-15R GY (DRUB15)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (TC150127)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (50ST31505)
- APPLETON ELECTRIC Cable Connector, 2 in., Straight, Silver (TC200174)
- APPLETON ELECTRIC Cable Connector, 2-1/2 In, Straight, Silver (TC250197)
- APPLETON ELECTRIC Cable Connector, 1/2 in., Silver and Red (TMCX050SNB)
- APPLETON ELECTRIC Cable Connector, 1-1/2 in, Straight, Silver (TMC2-150162A)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1/2 in., 45, White (VHC1022)
- Appleton Electric Strain Relief Connector