Shop All Conduit Fittings
Appleton Electric
Box Of 2 Ins 45Deg Connector 112In Conduit Fitting
Mfr # STB-45150L
Zoro # G507967278
product price: $50.99
/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1.5 in
Product Information
- Brand Appleton Electric
- MFR # STB-45150L
- Zoro # G507967278
- Country of Origin Unknown
- Category Conduit Fittings
Dimensions
Size | 1.5 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Uv6379R Thermocouple Kit - 24 (UV6379R)
- WIEGMANN Fiberglass Enclosure, 9.74 in H, 8 in W, 6-1/4 in D, NEAM 4X; 6P; 12, Hinged (HW-J100806CHTLWW)
- PRO TIE CABLE TIES 14.5 HD BLK, 100PK (B14HD100)
- ADVANCED CABLE TIES 14"L Nylon Zip Ties (AL-14-50 O-D)
- APPLETON ELECTRIC Recessed Plug, HazLoc, CF Aluminum, 1/2In (PLG-50RA)
- APPLETON ELECTRIC Female Union, HazLoc, Mal Iron, 3In (UNF300R)
- APPLETON ELECTRIC Female Union, HazLoc, Aluminum, 1In (UNF100NR-A)
- APPLETON ELECTRIC 90Deg Female Elbow, HazLoc, Mal Iron, 1In (ELF90-100)
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 36 in. (EXGJH-236)
- APPLETON ELECTRIC ES Sealing Hub, 25 Fill, M Iron, 1 to 3/4 (ES10075)
- CANTEX BODY CONDUIT PVC LB 1"" (5133665U)
- Appleton Electric Conduit Fittings