Shop All Pin & Sleeve Receptacles
Appleton Electric
Back Box, 30A, 1" Hub, Straight, Dead End
Mfr # AERH33
Zoro # G5958093
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Dead End
- Angle Straight
- Amps 30
- Hub 1 in
- Length 4 3/8 in
Product Information
- Brand Appleton Electric
- MFR # AERH33
- Zoro # G5958093
- Country of Origin Mexico
- Category Pin & Sleeve Receptacles
Dimensions
Length | 4 3/8 in |
Width | 3 3/8 in |
Length (Straight Wireway) | 4 3/8 in |
Overall Length | 3.38 in |
Overall Width | 2.5 in |
Hub Diameter | 1 in |
Overall Height | 5.31 in |
Description
Back Box, Box Angle Straight, Current Rating 30 A, Hub Diameter 1 in, Hub Type Feed Through, Material Copper-Free Aluminum, Mount Type Recessed, NEMA Enclosure Rating 4X, Number of Gangs 1, For Use With AE Series Plugs, AE Series Receptacles Connectors, Hazardous Location Specification Not Rated, Housing Color Gray, Includes Not Applicable, Material Type Metallic, Resistance Properties Weather Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Extension Cord - IEC 60320 C14 to IEC 60320 C13_ 16AWG_ 13A_ 3-Prong_ (40106)
- PALADIN TOOLS Polishing Puck Fiber Lc (PA1926-1)
- SQUARE D Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 3 Wires, L-L/L-N, 900 J, NEMA 2 (HOM2175SB)
- TORK Spring-Wound Timer, Range 0 to 12 hr. (A512HW)
- HUBBELL Pin and Sleeve Receptacle, 60A, 250V (HBL460R9V0)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Female, Mechanically Interlocked Receptacle, 60A 3-Phase Wye 277/480V AC (HBL560MI7W)
- CROUSE HINDS ARKTITE 4P 4W 60A AMP 600V-AC RECEPTACLE (APR6453)
- HUBBELL Pin & Sleeve Receptacl, 60A, 4P, 4W, NEMA 4X (VR641)
- HUBBELL Angle Back Box, 30A, 3/4" Hub, 15, Metallic (MB301W)
- HUBBELL Pin and Sleeve Receptacle, 30A, 200/415VAC (HBLS530R6W)
- MELTRIC 63-64167-843 RECEPTACLE PADLOCK PAWL (63-64167-843)
- Appleton Electric Pin & Sleeve Devices