Shop All Hazardous Location Lighting Accessories
Appleton Electric
Aluminum Lens Guard
Mfr # AAGU1
Zoro # G0803792
original price:
$23.59
5% off
new price: $22.25
/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Lens Guard
- For Use With Explosion Proof Incandescent Fixture, Hazardous Location Fixture
- Width (In.) 6 in
- Match Code 3
- Length (In.) 6 in
Product Information
- Brand Appleton Electric
- MFR # AAGU1
- Zoro # G0803792
- Country of Origin Mexico
- Category Hazardous Location Lighting Accessories
Dimensions
Width (In.) | 6 in |
Length (In.) | 6 in |
Height (In.) | 5 in |
Overall Length | 6 in |
Overall Width | 6 in |
Overall Height | 5 in |
Details
Item | Hazardous Location Pendant Lens Guard |
Type | Lens Guard |
For Use With | Explosion Proof Incandescent Fixture, Hazardous Location Fixture |
Match Code | 3 |
Description/Special Features | Aluminum Construction |
Standards | Class I, Division 1, Group A, B, C, D, Class I, Division 1, Group C, D, Class II, Division 1, Group E, F, G, Class II, Division 1, Group F, G, Class III |
Finish | Powder Coated |
Material | Aluminum |
Color | Gray |
Description
For Use With Explosion Proof Incandescent Fixture, Hazardous Location Fixture, 6 in Overall Length, 6 in Overall Width, 5 in Overall Height, Aluminum, Powder Coated, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 660 W, Black, Medium Screw (E26) (124-D)
- KH INDUSTRIES Remote Control-Vehicle Mounted Spotlight (475-20)
- ILC Replacement for BUG Popper 43 replacement light bulb lamp (43 BUG POPPER)
- SATCO 5W/15W/21W A21 LED Light Bulb - Medium Base - Frost Finish (S8542)
- APPLETON ELECTRIC Hood, Ceiling Mount (AAC75)
- APPLETON ELECTRIC Ceiling Mounting Hood (KPC-75)
- APPLETON ELECTRIC Pendant Mounting Hood (KPA-75)
- APPLETON ELECTRIC Outlet Box, 3/4" Hub (CPU20-75)
- APPLETON ELECTRIC Pendant Mounting Hood (AAP75)
- APPLETON ELECTRIC Wire Guard (KGU2)
- KILLARK Ceiling Mount, Splice Box, 3/4In (VBC-2)
- Appleton Electric Hazardous Location Lighting Accessories