Shop All Conduit Fittings
Appleton Electric
90Deg M and F Elbow, HazLoc, CF Alum, 3/4In
Mfr # ELMFL90-75-A
Zoro # G4099812
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Fitting Material Copper Free Aluminum
- Conduit Size 3/4"
- Color Silver
- Overall Length 2 1/4 in
- Finish Plain
Product Information
- Brand Appleton Electric
- MFR # ELMFL90-75-A
- Zoro # G4099812
- UPC # 781381622295
- Country of Origin Mexico
- Category Conduit Fittings
Dimensions
Conduit Size | 3/4" |
Overall Length | 2 1/4 in |
Length | 2-1/4" |
Overall Length - Fitting | 2 1/4 in |
Trade Size | 3/4 in |
Compatible Conduit Trade Size | 3/4 in |
Description
Elbow, 90 Degrees, Thread Gender Female to Male, Trade Size 3/4 in, Compatible Conduit Type IMC, Threaded RMC, Compatible Conduit Trade Size 3/4 in, Ends - Hazardous Fittings 3/4 in FNPT x 3/4 in MNPT, Overall Length 2 1/4 in, Aluminum, Finish Plain, Hazardous Location Rating Class I, Division 1 and 2, Groups A, B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, ELMF, For Use With IMC, Threaded Conduit, Conduit Fitting Type Elbow, Connection Orientation 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Auxiliary Cable Bracket Jumper, #6 AWG ( (GACBJ68U)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 5A, 250V AC, Non-Indicating (NON-5)
- BRADY Sleeve, 1 3/4 in W, 41/64 in H, Die-cut (M6-375-175-342-WT)
- GUARDIAN FLOOR PROTECTION Cable Protector, 3 Channel, 24000 lb/Axle (DH-CP-4)
- APPLETON ELECTRIC EYS Sealing Fitting, 25, Grayloy, 1-1/4 (EYS-46)
- APPLETON ELECTRIC Female Union, HazLoc, Mal Iron, 2In (UNF200NR)
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 18 in. (EXLK-218)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 2 to 1In (RB200-100)
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 1-1/4 to 1In (RB125-100A)
- APPLETON ELECTRIC Recessed Plug, HazLoc, CF Aluminum, 3/4In (PLG-75RA)
- CALBRITE Hub, Threaded, 3in., 4-3/8in.L, 316 SS (S63000LT00)
- Appleton Electric Conduit Fittings