Shop All Hazardous Location Receptacles
Appleton Electric
2W 3P 20A Hazardous Location GFI Cover 120 VAC 5-20R
Mfr # EFS275A-2023GFI
Zoro # G4079783
product price: $1,438.99
/ea
Free Shipping & Returns
$1,438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120 V AC
- NEMA Rating 3, 3R, 7BCD, 9EFG
- Number of Wires 2
- Number of Poles 3
- NEMA Type 5-20R
Product Information
- Brand Appleton Electric
- MFR # EFS275A-2023GFI
- Zoro # G4079783
- UPC # 00781381671309
- Country of Origin Mexico
- Category Hazardous Location Receptacles
Dimensions
Hub Size | 3/4 in |
Hub Diameter | 0.75 in |
Description
GFCI Receptacle, Circuit Breaker Yes, Current Rating 20 A, GFCI Yes, Hazardous Location Specification Class I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2, Horsepower Rating 1 hp, Housing Material Copper-Free Aluminum, Hub Type Dead End, NEMA Enclosure Rating 3, 3R, 3RX, 7BCD, 9FG, NEMA Receptacle Configuration 5-20R, Number of Gangs 2, Number of Poles 3, Number of Wires 2, Resistance Properties Dust Ignition Proof, Explosion Proof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 4 to 32VDC, 12A (DR24D12)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 8 Pin, DPDT (RXM2AB1P7)
- LUTRON Lighting Dimmer, Slide, 1-Pole, 100W/250A (TTCL-100H-WH)
- ZORO SELECT 16 AWG 3 Conductor Portable Cord 600V 250 ft. YL (2TYJ1)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR5201)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120/240VAC (CPS152R)
- APPLETON ELECTRIC 20A Hazardous Location GFCI Cover 120/240VAC (GFS1)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENRC21201)
- APPLETON ELECTRIC 2W 3P 20A Hazardous Location Receptacle 120 VAC 5-20R (ENR21201)
- HUBBELL 3W 2P 20A Hazardous Location GFCI Receptacle 120VAC 5-20R (UGRGF111)
- HUBBELL WIRING DEVICE-KELLEMS Watertight Devices, 15A, 125V, 2 Pole, 3 Wire, HBL65W47D (HBL65W47D)
- Appleton Electric Pin & Sleeve Devices