Shop All Electrical Box Covers
Appleton Electric
2 -Gang Horizontal or Vertical Weatherproof Cover, 4-5/8" W, 4-5/8" H
Mfr # FSK-2B-CM
Zoro # G4285206
original price:
$31.69
4% off
new price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Width 4-5/8"
- Cover Material Malleable Iron
- Lid Style No Lid
- Height 4-5/8"
Product Information
- Brand Appleton Electric
- MFR # FSK-2B-CM
- Zoro # G4285206
- Country of Origin Mexico
- Category Electrical Box Covers
Dimensions
Width | 4-5/8" |
Height | 4-5/8" |
Details
Item | Weatherproof Cover |
Number of Gangs | 2 |
Cover Material | Malleable Iron |
Lid Style | No Lid |
Mounting Orientation | Horizontal or Vertical |
Mounting Box | FS and FD Two Gang Cast Hub Device Box Covers for Ridge Top Boxes |
For Use With | Ridge Top Boxes |
Color | Gray |
Standards | UL 514A |
Includes | Mounting Hardware and Sealing Gasket |
Description
Weatherproof Cover, Mounting Box FS and FD Cast Ridge Top Boxes, For Use With Ridge Top Boxes, Mounting Orientation Horizontal or Vertical, Lid Style No Lid, Number of Gangs 2, Cover Material Malleable Iron, Color Gray, Height 4 5/8 in, Width 4 5/8 in, Standards UL 514A, Includes Mounting Hardware and Sealing Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL PREMISE WIRING Ethernet Cable, Cat 6, Blue, 7 ft. (HC6B07)
- SIEMENS Padlock Cover Attachement, 30mm (52AALS)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Liquidtight System, 90 Degree Male Liquid Tight Connector, 1", Steel, Insulated (H10091)
- NVENT HOFFMAN Lay-In Wireway, 1 ft., 4inWx4inH, Steel (F44L12)
- APPLETON ELECTRIC 1 -Gang Horizontal or Vertical Weatherproof Cover, 2-13/16" W (FSK-1B)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover W/ Receptacle, 2-13/16" W (FSKJ5-20)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-1TS-A)
- APPLETON ELECTRIC 1 -Gang Horizontal or Vertical Weatherproof Cover, 2-13/16" W (FSK-1JGC)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-1VS)
- APPLETON ELECTRIC 2 -Gang Horizontal or Vertical Weatherproof Cover, 4-5/8" W, 4-5/8" H (FSK-2R-M)
- BELL OUTDOOR 2 -Gang Vertical Weatherproof Cover, 4.531" W, 4.531" H (5148-0)
- Appleton Electric Electrical Box Covers