Shop All Electrical Box Covers
Appleton Electric
1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H
Mfr # FSK-WT2
Zoro # G4159565
product price: $62.19
/ea
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Width 2-13/16"
- Depth 1 5/32"
- Cover Material Copper-Free Aluminum
- Lid Style Self Closing
Product Information
- Brand Appleton Electric
- MFR # FSK-WT2
- Zoro # G4159565
- UPC # 078138146228
- Country of Origin Mexico
- Category Electrical Box Covers
Dimensions
Width | 2-13/16" |
Depth | 1 5/32" |
Height | 4-9/16" |
Details
Item | Weatherproof Cover |
Number of Gangs | 1 |
Cover Material | Copper-Free Aluminum |
Lid Style | Self Closing |
Mounting Orientation | Vertical |
Standards | UL 514A |
Includes | Screws and Gasket |
For Use With | Toggle Switches with 1-19/32 in Device Opening |
Color | Gray |
NEMA Rating | 3R |
Mounting Box | FS Single Gang and Tandem Cast Hub Device Boxes |
Description
Weatherproof Cover, Mounting Box FS Cast Hub Device Boxes, For Use With Toggle Switches with 1-19/32 in Device Opening, Mounting Orientation Vertical, Lid Style Self Closing, Number of Gangs 1, Cover Material Copper-Free Aluminum, Color Gray, Height 4 9/16 in, Width 2 13/16 in, Depth 1 5/32 in, NEMA Rating 3R, Standards UL 514A, Includes Screws and Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Automotive Fuse, MINI ATM Series, 5A, 32V DC, 25 PK (509104-025)
- ALLEN BRADLEY Inductive 10-30V-Dc Proximity Sensor (871TM-M20NP30-D4)
- TELEMECANIQUE SENSORS Vacuum Switch, Stndrd, 20/25"Hg, Diaphragm (9016GVG1J13E)
- HUBBELL 50A Twist-Lock Plug 2P 3W 250VAC BK/WT (CS8265C)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-1TS-A)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover W/ Receptacle, 2-13/16" W (FSKJ6-20)
- APPLETON ELECTRIC 1 -Gang Horizontal or Vertical Weatherproof Cover, 2-13/16" W (FSK-1DR-C)
- APPLETON ELECTRIC 2 -Gang Horizontal or Vertical Weatherproof Cover, 4-5/8" W, 4-5/8" H (FSK-2B)
- APPLETON ELECTRIC 2 -Gang Horizontal or Vertical Weatherproof Cover, 4-5/8" W, 4-5/8" H (FSK-2R-M)
- APPLETON ELECTRIC 1 -Gang Vertical Weatherproof Cover, 2-13/16" W, 4-9/16" H (FSK-WGF1)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5027-0)
- Appleton Electric Electrical Box Covers