Shop All Earbuds & Headphones
Apple
Headphones Solo3 Wireless-Rose Gold
Mfr # MNET2LL/A
Zoro # G1463921
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Rose Gold
- Height 7.8"
- Product Type Headset
Product Information
- Brand Apple
- MFR # MNET2LL/A
- Zoro # G1463921
- UPC # 190198105455
- Country of Origin China
- Category Earbuds & Headphones
Dimensions
Height | 7.8" |
Details
Color | Rose Gold |
Product Type | Headset |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LG ELECTRONICS 14X SATA Blu-ray Internal Rewriter w/3D Playback & M-DISC, Bulk (Black) (WH14NS40)
- FIRESTIK Firestik SS18N SS DODGE BRACKET .75 in. HOLE-NO STUD (SS18N)
- UNIVIEW UNVWall Mount (UNV-WM03-B)
- ILC Replacement for Kodak 4400 replacement light bulb lamp (4400 KODAK)
- JVC Dynamic Sound High-Grade Full-Size Headphones (HARX900)
- JVC Full-Size Headphones (HARX500)
- KOSS Over-Ear Headphones (182197)
- POWER ACOUSTIK Power Acoustik HIR-2B 2-Channel Wireless IR Headphones; Graphite Black (HIR2B)
- ADESSO PUBLISHING Adesso Stereo Gaming Headset, Built-In Sound Card, Speakers Equipped (XTREAMG2)
- POWER UP! Stereo Ear Buds - Black (192-530003)
- MONOPRICE Headphone Stand (Black) (24463)
- Apple Earbuds & Headphones