Shop All TV Mounts & Stands
Apple
Apple MQD22LL-A Apple TV 4K 32GB Digital HDR Media Streamer
Mfr # MQD22LL/A
Zoro # G404043518
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Apple
- MFR # MQD22LL/A
- Zoro # G404043518
- UPC # 190198463845
- Country of Origin China
- Category TV Mounts & Stands
Description
As smart as it is beautiful, QLED TV senses which devices are plugged in and controls them with the Samsung OneRemote, giving you an incredibly intuitive TV experience. The Invisible Connection and One Connect Box streamline connections to the TV and other devices while reducing unslighlty clutter. Watch it all on a gorgeous TV with Curved, Boundless 360 Design that elegantly fits into your home, whether mounted on the wall or on a TV stand.
Features- Apple TV 4K 32GB Digital HDR Media Streamer
- Lots of in every category
- High quality construction and modern designs
- Superior quality performance and reliability
- Competitive s and value for money
- Weight: 1.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETHEREAL CAT-6 Crimp 8-Pin Connectors Pack/50 (C6T)
- SAMSONITE Laptop Shuttle 17-Aramon Nxt (43330-1041)
- TP-LINK 8 Port Gigabit Desktop Switch, TLSG108 (TL-SG108)
- KANGURU SOLUTIONS Usb Type C To Usb 3.0 Adapter, 2 Pack (USB-C-ADAPTER-2PK)
- MOUNT-IT Under Desk Keyboard and Mouse Tray (MI-7137)
- STEREN Large Tilt TV Wall Mount (720-215)
- PROMOUNTS Full Motion TV Wall Mount for TVs 17 in. - 42 in. Up to 44 lbs (UA-PRO110)
- MOUNT-IT Monitor Wall Mount 13-27" Screens, Black (MI-33114B)
- CHIEF MANUFACTURING Unistrut Adapter (CMA372)
- FIRESTIK Firestik K64 Plated 3-Way Mounting Bracket (K64)
- MONOPRICE Commercial Series3x1 Menu Board Ceiling Mount for Displays between 32i (39664)
- Apple TV Mounts & Stands