Shop All Pressure Reducing Valves
Apollo Valves
Water Pressure Reducing Valve, 3/4 In.
Mfr # 36LF20401
Zoro # G5274911
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 3/4 in
- Inlet Size 3/4"
- Connection Type No Union NPT
- Body Material Lead Free Bronze
- Max. Pressure 300 psig
Product Information
- Brand Apollo Valves
- MFR # 36LF20401
- Zoro # G5274911
- UPC # 670750971570
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 3/4 in |
Inlet Size | 3/4" |
Length | 3 57/64 in |
Height | 5 8/9 in |
Details
Connection Type | No Union NPT |
Body Material | Lead Free Bronze |
Max. Pressure | 300 psig |
Max. Temp. | 180 Degrees F |
Strainer | No |
Standards | ASSE 1003, CSA B356, NSF 372,ARRA |
Preset Pressure Settings | 50 psi |
Application | Residential and Commercial Potable Water Distribution Systems |
Pressure Adjustment Range | 5 to 75 psig |
Material | Lead Free Bronze |
Valve Type | Standard |
Item | Water Pressure Reducing Valve |
Connection | FNPT |
Material of Construction | Lead Free Bronze |
Description
Water Pressure Reducing Valve, Valve Type Standard, Strainer No, Material Lead Free Bronze, Pipe Size 3/4 in, Preset Pressure Settings 50 psi, Pressure Adjustment Range 25 to 75 psi, Connection Type FNPT, Height 5 8/9 in, Length 3 57/64 in, Max. Temp. 180 Degrees F, Max. Pressure 300 psi, Standards ASSE 1003, CSA B356, NSF 372,ARRA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" PEX X 1" MNPT ADAPTER (460-759NL)
- ADVANCE TABCO 23-3/4" W x 23" L x 42-3/4" H, 18 ga. 304 Stainless Steel (FE-1-1812-X)
- VIEGA Viega MegaPress XL tee, 3" x 3" x 3/4" (26630)
- ECCOTEMP 14 " x 4.75 " x 10.9 " 80,000, Liquid Propane (i12-LP)
- APOLLO VALVES Water Pressure Reducing Valve, 1 In. (36ELF10501T)
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/2 In. (36LF10701)
- APOLLO VALVES Water Pressure Reducing Valve, 1 In. (36ELF11501S)
- APOLLO VALVES Water Pressure Reducing Valve, 2 In. (36LF30801)
- APOLLO VALVES Water Pressure Reducing Valve, 3/4 In. (36HLF20401)
- APOLLO VALVES Water Pressure Reducing Valve, 1 In. (36LF30501)
- ZURN Pressure Reducing Valve 1-500Xlhlr (1-500XLHLR)
- Apollo Valves Valves