Shop All Pressure Reducing Valves
Apollo Valves
Water Pressure Reducing Valve, 3/4 In.
Mfr # 36HLF20401
Zoro # G5155857
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Inlet Size 3/4"
- Connection Type FNPT x FNPT
- Body Material Lead Free Bronze and Stainless Steel Material
- Max. Pressure 400 psig
Product Information
- Brand Apollo Valves
- MFR # 36HLF20401
- Zoro # G5155857
- UPC # 670750518638
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 3/4" |
Inlet Size | 3/4" |
Height | 9-1/4" |
Length | 4.12" |
Details
Connection Type | FNPT x FNPT |
Body Material | Lead Free Bronze and Stainless Steel Material |
Max. Pressure | 400 psig |
Max. Temp. | 180 Degrees F |
Standards | ASSE 1003, CSA B356, NSF 372,ARRA |
Application | Commercial, Industrial and Institutional |
Strainer | No |
Valve Type | Super Capacity |
Pressure Adjustment Range | 25 to 75 psi |
Preset Pressure Settings | 50 psi |
Material | Lead Free Bronze |
Item | Water Pressure Reducing Valve |
Material of Construction | Lead Free Bronze |
Connection | FNPT |
Description
Water Pressure Reducing Valve, Valve Type Super Capacity, Strainer No, Material Lead Free Bronze, Pipe Size 3/4 in, Preset Pressure Settings 50 psi, Pressure Adjustment Range 25 to 75 psi, Connection Type FNPT, Height 7 in, Length 4 1/8 in, Max. Temp. 180 Degrees F, Max. Pressure 400 psi, Standards ASSE 1003, CSA B356, NSF 372,ARRA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 6" Dia Backflow Repair Kit, #1 Check Assy for 475DA/475DAV (RK6-375CK1)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 2 1/2 in x 2 1/2 in x 1 1/2 in Pipe Size (401291)
- RHEEM Gas Valve Nat (SP10963DK)
- DIXON 1/2" FNPT Brass Spring Loaded Check Valve (CV050)
- APOLLO VALVES Water Pressure Reducing Valve, 2 In. (36LF10801)
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/4 In. (36LF20601PR)
- APOLLO VALVES Water Pressure Reducing Valve, 1/2 In. (36H20301)
- APOLLO VALVES Water Pressure Reducing Valve, 3/4 In. (36ELF11401T)
- APOLLO VALVES Water Pressure Reducing Valve, 1 In. (36ELF11501T)
- APOLLO VALVES Water Pressure Reducing Valve, 3/4 In. (36LF40401)
- ZURN Water Pressure Reducing Valve, w/2 integral FNPT cnnctn(no union)1-1/4" (114-NR3XLDULU)
- Apollo Valves Valves