Shop All Pressure Reducing Valves
Apollo Valves
Water Pressure Reducing Valve, 3/4 In.
Mfr # 36ELF10401T
Zoro # G5274823
original price:
$135.42
37% off
new price: $84.19
/ea
Free Shipping & Returns
$84.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Connection Type No Union NPT x FNPT Thread
- Body Material LF Bronze, UNS 89836
- Max. Pressure 400 psig
- Max. Temp. 180 Degrees F
Product Information
- Brand Apollo Valves
- MFR # 36ELF10401T
- Zoro # G5274823
- UPC # 670750685644
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 3/4" |
Height | 6 in |
Length | 3 5/8 in |
Details
Connection Type | No Union NPT x FNPT Thread |
Body Material | LF Bronze, UNS 89836 |
Max. Pressure | 400 psig |
Max. Temp. | 180 Degrees F |
Item | Water Pressure Reducing Valve |
Pressure Adjustment Range | 15 to 75 psig |
Strainer | No |
Standards | Annex F & G, ARRA, ASSE 1003-2009, CSA B356, NSF 372, NSF/ANSI 61-G |
Preset Pressure Settings | 50 psi |
Valve Type | Standard |
Application | Water |
Material | Lead Free Bronze |
Material of Construction | Lead Free Bronze |
Connection | FNPT |
Description
Water Pressure Reducing Valve, Valve Type Standard, Strainer No, Material Lead Free Bronze, Pipe Size 3/4 in, Preset Pressure Settings 50 psi, Pressure Adjustment Range 15 to 75 psi, Connection Type FNPT, Height 6 in, Length 3 5/8 in, Max. Temp. 180 Degrees F, Max. Pressure 400 psi, Standards Annex F & G, ARRA, ASSE 1003-2009, CSA B356, NSF 372, NSF/ANSI 61-G
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI CushionedClampStrut Mounted, Tube Sz 1In (016NS020)
- CASH VALVE Pressure Regulator, Water/Air, 1" Inlet (BFEWSSBBS01-D0030)
- GOODMAN B1370159 Air Pressure Switch, (B1370159)
- STREAMLINE Refrigeration Press Fitting (RP02822)
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/2 In. (36LF10701)
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/2 In. (36LF50701)
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/2 In. (36LF40701)
- APOLLO VALVES Water Pressure Reducing Valve, 3/4 In. (36ELF11401T)
- APOLLO VALVES Water Pressure Reducing Valve, 1/2 In. (36ELF10301PR)
- APOLLO VALVES Water Pressure Reducing Valve, 1 In. (36H20501)
- ZURN Auto Control Valve, 6 in. Pipe, Flanged (6-ZW209)
- Apollo Valves Valves