Shop All Pressure Reducing Valves
Apollo Valves
Water Pressure Reducing Valve, 2 In.
Mfr # 36LF40801
Zoro # G5274674
product price: $608.99
/ea
Free Shipping & Returns
$608.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type Double Union NPT
- Body Material Lead Free Bronze
- Max. Pressure 300 psig
- Max. Temp. 180 Degrees F
Product Information
- Brand Apollo Valves
- MFR # 36LF40801
- Zoro # G5274674
- UPC # 670750651311
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 2" |
Length | 9 57/64 in |
Height | 11 1/2 in |
Details
Connection Type | Double Union NPT |
Body Material | Lead Free Bronze |
Max. Pressure | 300 psig |
Max. Temp. | 180 Degrees F |
Preset Pressure Settings | 50 psi |
Valve Type | Standard |
Item | Water Pressure Reducing Valve |
Pressure Adjustment Range | 5 to 75 psig |
Material | Lead Free Bronze |
Application | Residential and Commercial |
Strainer | No |
Standards | ASSE 1003, CSA B356, NSF 372,ARRA |
Connection | Double Union FNPT |
Material of Construction | Lead Free Bronze |
Description
Water Pressure Reducing Valve, Valve Type Standard, Strainer No, Material Lead Free Bronze, Pipe Size 2 in, Preset Pressure Settings 50 psi, Pressure Adjustment Range 25 to 75 psi, Connection Type Double Union FNPT, Height 11 1/2 in, Length 9 57/64 in, Max. Temp. 180 Degrees F, Max. Pressure 300 psi, Standards ASSE 1003, CSA B356, NSF 372,ARRA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 5 " stainless steel Round Access Cover (CO2530-SS5)
- ZORO SELECT Expansion Joint, Threaded Union, 1in. Pipe (TU-16-EE)
- JMF Company Brass 1/8 in. D X 1/8 in. D Adapter (4504387)
- THRIFCO PLUMBING 3/4 Inch x 3/8 Inch Threaded x Threaded PVC Bushing SCH 40 (8113560)
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/4 In. (36LF20601)
- APOLLO VALVES Water Pressure Reducing Valve, 1 In. (36ELF10501PR)
- APOLLO VALVES Water Pressure Reducing Valve, 2 In. (36LF10801)
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/4 In. (36LF50601)
- APOLLO VALVES Water Pressure Reducing Valve, 1 In. (36LF30501)
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/2 In. (36LF20701)
- ZURN 1" 20XL Pressure Reducing Valve, Dbl Union Connection (1-20XLDU)
- Apollo Valves Pressure Reducing Valves