Shop All Pressure Reducing Valves
Apollo Valves
Water Pressure Reducing Valve, 2 In.
Mfr # 36LF20801
Zoro # G5274963
product price: $411.99
/ea
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Inlet Size 2"
- Connection Type No Union NPT
- Body Material Lead Free Bronze
- Max. Pressure 300 psig
Product Information
- Brand Apollo Valves
- MFR # 36LF20801
- Zoro # G5274963
- UPC # 670750650512
- Country of Origin United States
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 2" |
Inlet Size | 2" |
Height | 11 1/2 in |
Length | 7 1/8 in |
Details
Connection Type | No Union NPT |
Body Material | Lead Free Bronze |
Max. Pressure | 300 psig |
Max. Temp. | 180 Degrees F |
Standards | ASSE 1003, CSA B356, NSF 372,ARRA |
Material | Lead Free Bronze |
Item | Water Pressure Reducing Valve |
Pressure Adjustment Range | 5 to 75 psig |
Application | Residential and Commercial Potable Water Distribution Systems |
Preset Pressure Settings | 50 psi |
Strainer | No |
Valve Type | Standard |
Material of Construction | Lead Free Bronze |
Connection | FNPT |
Description
Water Pressure Reducing Valve, Valve Type Standard, Strainer No, Material Lead Free Bronze, Pipe Size 2 in, Preset Pressure Settings 50 psi, Pressure Adjustment Range 25 to 75 psi, Connection Type FNPT, Height 11 1/2 in, Length 7 1/8 in, Max. Temp. 180 Degrees F, Max. Pressure 300 psi, Standards ASSE 1003, CSA B356, NSF 372,ARRA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Cartridge (974-0250)
- ZORO SELECT 1/2" MNPT x 5 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BND23)
- HOSE MASTER 3/4" Dia x 12" L SS Flexible Metal Hose (G075CMU120)
- AMERICAN STANDARD Rh Trip Lever F/Cadet3-Chr (738919-0020A)
- APOLLO VALVES Water Pressure Reducing Valve, 3/4 In. (36H20401)
- APOLLO VALVES Water Pressure Reducing Valve, 1 In. (36LF20501)
- APOLLO VALVES Water Pressure Reducing Valve, 1 In. (36ELF11501S)
- APOLLO VALVES Water Pressure Reducing Valve, 3/4 In. (36ELF12401S)
- APOLLO VALVES Water Pressure Reducing Valve, 1/2 In. (36ELF10301PR)
- APOLLO VALVES Water Pressure Reducing Valve, 1 In. (36ELF10501T)
- LEGEND VALVE 3/4" T-6802NL PRV BODY ONLY_BR (112-024NL)
- Apollo Valves Valves